Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Socatto disk A (#120)

5.00 (1)
...see all>
Product Options
ADD TO CART
Outer Diameter (phi mm) Maximum Rotation Speed (min-1[r. p.m]) Structure of Abrasives Abrasive Material Grain Size Type TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outer Diameter (phi mm) Maximum Rotation Speed (min-1[r. p.m]) Structure of Abrasives Abrasive Material Grain Size Type TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - - 1PC 1 SKD38-A-120 02789123 -
Discontinued
[x]
50 20000 Polishing cloth Alumina 120 Scott 306-9923 1PC 1 SKD50-A-120 02789385 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Metal (mainly iron) DIY
5
From Japan
On 2015-08-15 16:19:25
Until now I was grinding and polishing with a disc grinder, but machines and discs were heavy and heavy, they were too strong, they were scratching too much, or they hurt by touching a good place not to scrape. Working with this disc on handwriting is very balanced and smooth. I did a good shopping.
This review is about item#02789385.

Related Products