Buy more than* S$200* and get FREE SHIPPING

Resin crossed belt (Belton paper)

2.67 (3)
...see all>
Product Options
ADD TO CART
Width x Overall Length (mm) Abrasive Material Grain Size TRUSCO Part Number 2014 TRUSCO Published Page Width x Length (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Width x Overall Length (mm) Abrasive Material Grain Size TRUSCO Part Number 2014 TRUSCO Published Page Width x Length (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10x330 Alumina 800 330-7492 2-1978 10x330 1.8 1Box(50PC) 1 BP10-800 37431344 59.99 SGD
Shipped after 2018-04-23
10x330 Alumina 1000 330-7484 - 10x330 1.8 1Box(50PC) 1 BP10-1000 37431335 59.99 SGD
Shipped after 2018-04-23
10x330 Zirconia 40 124-4477 - - - 1Box(50PC) 1 BP10-40 07251544 67.99 SGD
Shipped after 2018-04-23
10x330 Zirconia 60 124-4531 - - - 1Box(50PC) 1 BP10-60 07251562 63.99 SGD
Shipped after 2018-04-23
10x330 Zirconia 80 124-4566 - - - 1Box(50PC) 1 BP10-80 07251571 60.99 SGD
Shipped after 2018-04-23
10x330 Zirconia 100 124-4591 - - - 1Box(50PC) 1 BP10-100 07251587 59.99 SGD
Shipped after 2018-04-23
10x330 Zirconia 120 124-4621 - - - 1Box(50PC) 1 BP10-120 07251596 59.99 SGD
Shipped after 2018-04-23
10x330 Alumina 150 124-4655 - - - 1Box(50PC) 1 BP10-150 07251605 59.99 SGD
Shipped after 2018-04-23
10x330 Alumina 180 124-4680 - - - 1Box(50PC) 1 BP10-180 07251614 59.99 SGD
Shipped after 2018-04-23
10x330 Alumina 240 124-4710 - - - 1Box(50PC) 1 BP10-240 07251623 59.99 SGD
Shipped after 2018-04-23
10x330 Alumina 320 124-4744 - - - 1Box(50PC) 1 BP10-320 07251632 59.99 SGD
Shipped after 2018-04-23
10 x 330 Alumina 400 124-4779 - - - 1Box(50PC) 1 BP10-400 02299552 59.99 SGD
Shipped after 2018-04-23
10x330 Alumina 600 124-4809 - - - 1Box(50PC) 1 BP10-600 02299586 59.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 1
Review Rating: 2.67
3 Customer Reviews
The reviews are automatic translation.
Deburring
5
From Japan
On 2016-02-03 17:50:48
Good durability. I continue using it.
This review is about item#02299586.
Grinding polishing after silver brazing
2
From Japan
On 2013-10-22 17:35:56
There is no such thing as being bad, but it is quickly decreasing. We are mostly grinding copper and brass products, but it will not be able to cut off immediately. Thankfully it is cheap, but because it consumes a lot, it is an impression that it is offsetting by the time and trouble of replacement.
Product finishing
1
From Japan
On 2009-10-17 10:19:19
120th. I have been using it for a long time, but recently, the seams of the belts became soon to be broken. I can not use it even if it is still available. Even if it is cheap, it is useless only with this. I am thinking about changing to another company.
This review is about item#07251596.

Related Products