Buy more than* S$200* and get FREE SHIPPING

Resin crossed belt (Belton paper)

4.33 (3)
Width x Overall Length (mm)
20x520
...see all>
Product Options
ADD TO CART
Width x Length (mm) 2014 TRUSCO Published Page Weight (g) Abrasive Material Grain Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Width x Length (mm) 2014 TRUSCO Published Page Weight (g) Abrasive Material Grain Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
20x520 2-1978 6.2 Alumina 800 330-7514 1Box(20PC) 1 BP20-800 37431362 25.99 SGD
In stock
- 2-1978 16.4 Zirconia 36 124-4451 1Box(10PC) 1 BP20-36 07251641 16.99 SGD
In stock
- 2-1978 17.4 Zirconia 30 124-4434 1Box(10PC) 1 BP20-30 02299656 16.99 SGD
In stock
20x520 2-1978 6.2 Alumina 1000 330-7506 1Box(20PC) 1 BP20-1000 37431353 25.99 SGD
In stock
- 2-1978 8.5 Alumina 150 124-4663 1Box(20PC) 1 BP20-150 07251711 25.99 SGD
In stock
- - 16.4 Zirconia 40 124-4485 1Box(20PC) 1 BP20-40 07251657 29.99 SGD
In stock
- - 15.0 Zirconia 60 124-4540 1Box(20PC) 1 BP20-60 07251675 27.99 SGD
In stock
- - 13.5 Zirconia 80 124-4574 1Box(20PC) 1 BP20-80 07251684 25.99 SGD
In stock
- - 12.1 Zirconia 100 124-4604 1Box(20PC) 1 BP20-100 07251693 25.99 SGD
In stock
- - 11.5 Zirconia 120 124-4639 1Box(20PC) 1 BP20-120 07251702 25.99 SGD
In stock
- - 8.5 Alumina 180 124-4698 1Box(20PC) 1 BP20-180 07251727 25.99 SGD
In stock
- - 8.0 Alumina 240 124-4728 1Box(20PC) 1 BP20-240 07251736 25.99 SGD
In stock
- - 7.9 Alumina 320 124-4752 1Box(20PC) 1 BP20-320 07251745 25.99 SGD
In stock
- - 7.7 Alumina 400 124-4787 1Box(20PC) 1 BP20-400 07251754 25.99 SGD
In stock
- - - Alumina 600 124-4817 1Box(20PC) 1 BP20-600 07251763 25.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Shaving operation
5
From Japan
On 2017-03-31 12:57:14
There is no problem if it can be used normally. I think that I will repeat again.
This review is about item#2299656.
Baritoli
3
From Japan
On 2013-06-27 13:07:39
Poor durability
This review is about item#07251702.
It is used for metal grinding.
5
From Japan
On 2009-11-24 21:17:54
The granularity used is many # 400 and # 600. Although the belt is endless, it is connecting one piece. I think this belt has good joints making. Although other manufacturers have experience of use, I think that it is a good class. The durability of the yarn part of the deep part is also sufficient.
This review is about item#07251763.

Related Products