Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Scotch-Brite finishing belt A-M 10x330

5.00 (1)
Belt Width W x Length l (mm)
10x330
Abrasive Material
A (Aluminum Oxide)
Color
Red
Grain Size
180
Specification
Non-woven fabric
Application
Abrasive-belt pulled lot Satin-finished stainless steel, aluminum, etc.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(10PC) 1 S/B A-M 06789045 42.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Peel off paint
5
From Japan
On 2016-05-25 15:01:01
I received an introduction from the sheet metal shop, and purchased it by Monotaro. Painting is satisfactory. I hope I can use it for a while longer if I want it
This review is about item#06789045.

Related Products