Buy more than* S$200* and get FREE SHIPPING

Scotch Bright finish belt S-SF 10x330

5.00 (1)
Belt Width W x Length l (mm)
10x330
Abrasive Material
S (silicon carbide)
Color
Ash
Grain Size
400
Specification
Nonwoven fabric
Application
Abrasive-belt pulled lot Cosmetic finish stainless steel, aluminum, etc. Turbine blade finishes
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(10PC) 1 S/B S-SF 06789063 42.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Foundation
5
From Japan
On 2015-09-16 18:17:08
Since it does not scrape the base, it is useful for rust removal and background preparation before primer. Next time I will purchase rough counts and try using it.
This review is about item#06789063.

Related Products