Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Connector wheel (diameter 40 x width30 mm)

5.00 (1)
...see all>
Product Options
ADD TO CART
Hole Diameter (phi mm) Structure of Abrasives Abrasive Material Diameter (phi mm) Grain Size Width (mm) Shaft Diameter (phi mm) Type Shaft Length (mm) TRUSCO Part Number Maximum Rotation Speed (min-1[r. p.m]) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Hole Diameter (phi mm) Structure of Abrasives Abrasive Material Diameter (phi mm) Grain Size Width (mm) Shaft Diameter (phi mm) Type Shaft Length (mm) TRUSCO Part Number Maximum Rotation Speed (min-1[r. p.m]) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - - - - - - 1PC 1 CF4030 02481105 16.99 SGD
In stock
30 Polishing cloth Alumina 40 120 30 6 Cup 40 407-0267 5000 1PC 1 CF4030 02481175 17.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
I am saved to polish the inner and the bottom by the work of the tea ceremony and the bowl
5
From Japan
On 2015-11-28 19:07:46
Although it is a very good item to be polished cleanly, wear is severe so it will be saved if it can be done a little more cheaply
This review is about item#02481202.

Related Products