Buy more than* S$200* and get FREE SHIPPING

Felt wheel w/shaft (straight)

5.00 (1)
Purpose
Polishing, finishing and grinding and grazing of the stainless steel, the brass, the aluminum and the precious metal. Mirror polishing.
Description 2
For detailed cleaning of foil attached to axels.
Others
Use "white stick" for stainless steel, aluminum, chrome plate finishing, and "blue stick" for brass, cast iron, casting, and precious metal finishing (Both sold separately)
...see all>
Product Options
ADD TO CART
Maximum Rotation Speed (min-1[r. p.m]) TRUSCO Part Number Outside Diameter x Width W (mm) Diameter x Width W (mm) Shaft Diameter x Shaft Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Maximum Rotation Speed (min-1[r. p.m]) TRUSCO Part Number Outside Diameter x Width W (mm) Diameter x Width W (mm) Shaft Diameter x Shaft Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
20000 397-1996 6x12 6x12 3x35 1PC 1 FuS612H 07582635 5.99 SGD
Shipped after 2018-02-26
20000 397-1961 10x15 10x15 3x35 1PC 1 FuS1015H 07582644 6.99 SGD
Shipped after 2018-02-26
15000 397-1970 15x20 15x20 6x30 1PC 1 FuS1520H 07582653 7.99 SGD
Shipped after 2018-02-26
15000 397-1988 20x25 20x25 6x30 1PC 1 FuS2025H 07582662 8.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Polishing
5
From Japan
On 2015-03-22 15:50:04
Very easy to use.
This review is about item#07582644.

Related Products