Buy more than* S$200* and get FREE SHIPPING

Shank Felt Wheel

5.00 (1)
Purpose
Polishing, finishing and grinding and grazing of the stainless steel, the brass, the aluminum and the precious metal. Mirror polishing.
Description 2
For detailed cleaning of foil attached to axels.
Others
Use "white stick" for stainless steel, aluminum, chrome plate finishing, and "blue stick" for brass, cast iron, casting, and precious metal finishing (Both sold separately)
...see all>
Product Options
ADD TO CART
Outside Diameter x Width W (mm) Diameter x Width W (mm) Shaft Diameter x Shaft Length (mm) Maximum Rotation Speed (min-1[r. p.m]) Dimension (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outside Diameter x Width W (mm) Diameter x Width W (mm) Shaft Diameter x Shaft Length (mm) Maximum Rotation Speed (min-1[r. p.m]) Dimension (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6x12 6x12 3x35 20000 6x12 397-1953 1PC 1 FuM612H 07582671 5.99 SGD
Shipped after 2018-01-22
10x15 10x15 3x35 20000 10x15 397-1929 1PC 1 FuM1015H 07582687 6.99 SGD
Shipped after 2018-01-22
15x20 15x20 6x30 15000 15x20 397-1937 1PC 1 FuM1520H 07582696 7.99 SGD
Shipped after 2018-01-22
20x25 20x25 6x30 15000 20x25 397-1945 1PC 1 FuM2025H 07582705 8.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Finishing work
5
From Japan
On 2013-01-26 16:18:52
I think that it is good if the price is a little cheaper. Because it is a consumable item.
This review is about item#07582687.

Related Products