Buy more than* S$200* and get FREE SHIPPING

Poli Light Wheel

Caution
Please do not use water or the water-soluble grinding fluid by any means.
Purpose
Oxidation, rust, and stain remover Cleaning for before welding or coating Gradation and brightening of scuff of aluminum and copper Troll before laminating, coating the skin. Cleaning of marking material Fine deburring of small metal items Removes damage on wood
Shaft Diameter x Shaft Length (mm)
6x40
Maximum Rotation Speed (min-1[r. p.m])
12000
Structure of Abrasives
Special fiber nonwoven fabric
Application
Rough on the surface of coating and the surface before laminating. For cleaning adhesive. For infinitesimal deburring on metal accessories. For removing wood fluff.
...see all>
Product Options
ADD TO CART
Abrasive Material Grain Size Diameter x Width W (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Abrasive Material Grain Size Diameter x Width W (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Emery 240 30x25 1PC 1 PLW3025 02473974 13.99 SGD
In stock
Emery 400 30x25 1PC 1 PLW3025 02473965 13.99 SGD
In stock
Alumina 600 30 x 25 1PC 1 PLW3025 02474001 13.99 SGD
In stock
Alumina 1000 30x25 1PC 1 PLW3025 02474017 13.99 SGD
In stock
ADD TO CART

Related Products