NoteBuy more than* S$200* and get FREE SHIPPING

BS FELT WHEEL

Purpose
Stainless steel, iron, and other metal polishing.
Catch-Phrase
With the felt's elasticity, it sticks well and gives a beautiful finishing.
Outer Diameter (phi mm)
150
Maximum Rotation Speed (min-1[r. p.m])
4000
Hole Diameter (phi mm)
12.7
Structure of Abrasives
Felt
Abrasive Material
None
Width (mm)
15
...see all
Product Options
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(5PC) 1 85016 02784257 119.90 SGD
Shipped after 2016-12-05

Related Products