Buy more than* S$200* and get FREE SHIPPING

CNS uni-wheel w/shaft -XCS (#120)

Purpose
Aluminum die-cast on narrow area deburring Inner diameter steel tube surface treatment Narrow area deposits, oxide coatings and paint stripping
Outer Diameter (phi mm)
49
Abrasive Material
S (silicon carbide)
Color
Black
Grain Size
120
Shaft Diameter (phi mm)
6
...see all>
Product Options
ADD TO CART
Structure of Abrasives Thickness (mm) Shaft Diameter x Shaft Length (mm) Usage Tool Weight (g) Width (mm) TRUSCO Part Number Finish Equivalent Count Grade Maximum Rotation Speed (min-1[r. p.m]) Compatible Tool Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Structure of Abrasives Thickness (mm) Shaft Diameter x Shaft Length (mm) Usage Tool Weight (g) Width (mm) TRUSCO Part Number Finish Equivalent Count Grade Maximum Rotation Speed (min-1[r. p.m]) Compatible Tool Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 6x39 Straight grinder 40 13 355-6778 - - 20000 - 1Box(10PC) 1 CNSU JIKU 37425866 149.99 SGD
Shipped after 2018-01-22
Special non-woven nylon 13 - - - - - 120 XCS (extra course) 16000 6-mm collet chuck type grinder 1Box(5PC) 1 CNS-U49J 02280451 -
Discontinued
[x]
ADD TO CART

Related Products