Buy more than* S$200* and get FREE SHIPPING

Wire wheel w/shaft

4.33 (3)
Purpose
Please use for iron rust removal, coating remova, deburring, and dirt removal. Please use on wood and wood root finishes. Use the "flat drill stand" and "drill clamp" together for an even greater amount of types of work. Iron, light metal, woo
Wire Diameter (phi mm)
0.3
Shaft Length (mm)
35
Structure of Abrasives
Wire
Shaft Diameter (phi mm)
6
Type
Wire
...see all>
Product Options
ADD TO CART
Diameter (phi mm) Thickness (mm) Metal Fitting Diameter (mm phi) Abrasive Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Diameter (phi mm) Thickness (mm) Metal Fitting Diameter (mm phi) Abrasive Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
50 9 26.5 nothing 1PC 1 332023 05611261 7.99 SGD
In stock
30 7 20 Without 1PC 1 332001 05611243 7.99 SGD
In stock
40 7 20 nothing 1PC 1 332012 05611252 7.99 SGD
In stock
65 10 26.5 nothing 1PC 1 332034 05611277 7.99 SGD
In stock
75 10 38 nothing 1PC 1 332045 05611286 13.99 SGD
In stock
100 12 38 Without 1PC 1 332056 05611295 11.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Removal of rust etc in the hydraulic cylinder dust seal fitting part.
5
From Japan
On 2017-01-05 15:55:38
Even if it is used in a ruther, there is no wire missing and it is good.
This review is about item#5611243.
Hydraulic seal groove
5
From Japan
On 2016-08-29 11:54:09
It is good for rust removal of seal groove. Hair fallout is also small.
This review is about item#5611252.
Luster
3
From Japan
On 2013-11-13 06:00:56
Wire is relatively soft and easy to use. Because it is used frequently, it is best if there is some durability. As overall evaluation, 4 out of 5 stages (including cost). I have not met the 5 things yet ....
This review is about item#05611295.

Related Products