Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Shank Brass Wheel

5.00 (3)
Wire Diameter (phi mm)
0.15
Usage Tool
Electric drill, flexible shaft
Shaft Length (mm)
35
Structure of Abrasives
Wire
Abrasive Material
None
Shaft Diameter (phi mm)
6
...see all>
Product Options
ADD TO CART
Metal Fitting Diameter (mm phi) Diameter (phi mm) Thickness (mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Metal Fitting Diameter (mm phi) Diameter (phi mm) Thickness (mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
20 30 About 7 Brass 1PC 1 332103 05611304 9.99 SGD
Shipped after 2018-06-25
20 40 About 7 Brass 1PC 1 332114 05611313 9.99 SGD
Shipped after 2018-06-25
38 75 About 12 - 1PC 1 332147 05611347 21.99 SGD
Shipped after 2018-06-25
26.5 65 About 8 - 1PC 1 332136 05611331 25.99 SGD
Shipped after 2018-06-27
38 100 About 12 - 1PC 1 332158 05611356 28.99 SGD
Shipped after 2018-06-25
26.5 50 About 8 - 1PC 1 332125 05611322 10.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Bamboo's Bari Tri
5
From Japan
On 2018-01-31 20:41:59
Things that I used to date are handy because they did not have large outlines
This review is about item#5611356.
Seal packing peeling off
5
From Japan
On 2016-05-17 12:44:33
I was glad that I was looking for it
This review is about item#05611322.
Seal packing peeling off
5
From Japan
On 2016-05-03 15:11:28
I was glad that I was looking for it
This review is about item#05611322.

Related Products