Buy more than* S$200* and get FREE SHIPPING

SKOO RIGHT WHEEL M

Purpose
Oxidation, rust, and stain remover Pre welding deburring and cleaning Damage remooving of aluminium products. Surface roughening of the paint coat or laminate Remooving burning spots of stainless With hair line From rough machining to fine finishing of Stainless steel and aluminum Removes damage on wood
Shaft Diameter x Shaft Length (mm)
6x40
Maximum Rotation Speed (min-1[r. p.m])
8000
Compatible Tool
Disc Grinder, electric drill, drill press
Structure of Abrasives
Non-woven fabric
Abrasive Material
Alumina
...see all
Product Options
ADD TO CART
Diameter x Width W (mm) Grain Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Diameter x Width W (mm) Grain Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
40x25 120 306-7327 1PC 1 SW4025-M 02473292 14.08 SGD
In stock
50 x 25 120 306-7408 1PC 1 SW5025-M 02473441 15.35 SGD
In stock
80x25 120 306-7564 1PC 1 SW8025-M 02473764 20.74 SGD
In stock
60x25 100 306-7475 1PC 1 SW6025-M 02473563 18.08 SGD
In stock
80x25 80 - 1PC 1 SW8025-M 02473782 21.00 SGD
In stock
ADD TO CART

Related Products