Buy more than* S$200* and get FREE SHIPPING

SKOO RIGHT WHEEL S

Purpose
Oxidation, rust, and stain remover Pre welding deburring and cleaning Damage remooving of aluminium products. Surface roughening of the paint coat or laminate Remooving burning spots of stainless With hair line From rough machining to fine finishing of Stainless steel and aluminum Removes damage on wood
Diameter x Width W (mm)
80x25
Shaft Diameter x Shaft Length (mm)
6x40
Maximum Rotation Speed (min-1[r. p.m])
3000
Compatible Tool
Hand grinder, electric drill, drilling machining
Structure of Abrasives
Non-woven fabric
Abrasive Material
Alumina
...see all
Product Options
ADD TO CART
TRUSCO Part Number Grain Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Grain Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 60 1PC 1 SW8025-S 02473807 17.37 SGD
In stock
306-7084 120 1PC 1 SW8025-S 02473843 17.37 SGD
In stock
ADD TO CART

Related Products