Buy more than* S$200* and get FREE SHIPPING

Blade Foil with Axis

5.00 (1)
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page Maximum Rotation Speed (min-1[r. p.m]) Maximum Rotation Speed (min-1[r. p.m]) Compatible Tool Structure of Abrasives Abrasive Material Diameter (phi mm) Shaft Diameter (phi mm) Type 2015 Trusco Published Pages TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Maximum Rotation Speed (min-1[r. p.m]) Maximum Rotation Speed (min-1[r. p.m]) Compatible Tool Structure of Abrasives Abrasive Material Diameter (phi mm) Shaft Diameter (phi mm) Type 2015 Trusco Published Pages TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2-1837 16000 16000 Hand grinder / electric drill Special nylon non-woven fabric Silicon carbide 50 6 Blade 2 2080 407-0194 1PC 1 BRW5013 02452186 7.99 SGD
In stock
- - - - - - - - - - - 1PC 1 BRW5026 02452195 9.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
It is for polishing.
5
From Japan
On 2016-08-09 19:56:54
Cost performance is outstanding.
This review is about item#2452186.

Related Products