Stainless Steel Filer
(2)
|
|
- Purpose
- For stainless processing, For stainless processing
- Material (handle)
- PVC+TPR, PVC+TPR
- File Cut Roughness
- remove cut (medium pitch equivalent), Toricut (Middle equivalency)
- File Length (mm)
- 150, 150
- Material (Body)
- SKS-8, SKS-8
- Overall Length (mm)
- 280, 280
Narrow by
* Products that meet your criteria are shown in
table below.
|
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
| |
1 |
4 star
| |
0 |
3 star
| |
1 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

2 Customer Reviews
The reviews are automatic translation.
We are producing stainless steel accessories.
From Japan
On 2017-02-06 18:43:25
It is used for cutting of 3 mm thick sus304 material accessories. It is well-cut and useful.
Stainless scraping
From Japan
On 2014-01-16 18:29:34
I was able to use it normally
Customers Who Bought This Item Also Bought
Related Products