Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Light metal file

5.00 (1)
File Part Width W (mm)
16, 16
Material (handle)
PVC+TPR, PVC+TPR
File Cut Roughness
sharp cut, Sharp cut
File Length (mm)
150, 150
Material (Body)
SKS-8, SKS-8
Overall Length (mm)
280, 280
...see all>
Product Options
ADD TO CART
File thickness (mm) Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
File thickness (mm) Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4, 4 flat, Flat 1PC 1 10-70621 06788171 14.99 SGD
In stock
5, 5 Half round, Half-round 1PC 1 10-70631 06788187 22.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Koukann
5
From Japan
On 2016-03-09 20:52:18
Iiyo
This review is about item#06788171.

Related Products