Buy more than* S$200* and get FREE SHIPPING

Iron File

5.00 (1)
Purpose
For metals Machining of iron, general metal parts, For metals Machining of iron, general metal parts
Material (handle)
PVC+TPR, PVC+TPR
File Length (mm)
150, 150
Material (Body)
SKS-8, SKS-8
Overall Length (mm)
220, 220
...see all>
Product Options
ADD TO CART
Shape File thickness (mm) File Part Width W (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shape File thickness (mm) File Part Width W (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
flat, Flat 4, 4 16, 16 1PC 1 10-69581 06788092 14.99 SGD
In stock
Half round, Half-round 5, 5 16, 16 1PC 1 10-69591 06788101 21.99 SGD
In stock
round, Circle 6, 6 6, 6 1PC 1 10-69601 06788117 13.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Ironworker
5
From Japan
On 2016-08-13 16:24:13
I am firm. The grip is also slippery and easy to use. Also, even if you scrape the shape of the tip, it can be drilled and processed as it is inexpensive.
This review is about item#6788092.

Related Products