Buy more than* S$200* and get FREE SHIPPING

2-WAY IRONWORKER FILES

4.50 (4)
Purpose
For metals Machining of iron, general metal parts, For metals Machining of iron, general metal parts
File thickness (mm)
3, 3
File Part Width W (mm)
15, 15
Material (handle)
PVC+TPR, PVC+TPR
File Cut Roughness
multi pitch, rough pitch, fine pitch, Multiple eye, rough / fine
File Length (mm)
150, 150
Material (Body)
SKS-8, SKS-8
Overall Length (mm)
280, 280
Shape
flat, Flat
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 10-69661 06788126 15.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Woodworking production
5
From Japan
On 2017-05-21 21:48:55
Easy to use because it is easy to grip handle firmly, one side coarse and one side detailed so you can make it in one.
This review is about item#6788126.
3 mm Used to sharpen corners of aluminum plate
4
From Japan
On 2017-03-23 18:38:47
Elastomer grip is well fit hand and it is hard to get tired even if working for a long time.
This review is about item#6788126.
Ironworker
4
From Japan
On 2016-02-01 18:37:32
It is small and has a handle, it is easy to work. It is useful for making small articles.
This review is about item#06788126.
Deburring of iron plate
5
From Japan
On 2014-06-01 20:51:22
It is easy to hold and easy to use.
This review is about item#06788126.

Related Products