Buy more than* S$200* and get FREE SHIPPING

Wrapping film sheet A

4.75 (4)
Base Material
Polyester film, Polyester film
...see all
Product Options
ADD TO CART
Weight (g) Abrasive Material Color Dimension (mm) Grain Size Shape Type TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Abrasive Material Color Dimension (mm) Grain Size Shape Type TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- Aluminum oxide, Aluminum oxide blue green, Blue green 216x280, 216x280 6000, 6000 Sheet type, Sheet type Film, Film - 1Box(50Sheet) 1 Raţ ping film sheet 2MIC AO 09334464 249.90 SGD
In stock
- silicon carbide, Silicon carbide gray, Ash 216x280, 216x280 1000, 1000 Sheet type, Sheet type Film, Film 125-7871, 125-7871 1Box(50Sheet) 1 Raţ ping film sheet 15MIC SC 02297583 249.90 SGD
In stock
600, 600 Aluminum oxide, Aluminum oxide yellow green, Yellow-green 216x280, 216x280 600, 600 Sheet type, Sheet type Film, Film 125-7889, 125-7889 1Box(50Sheet) 1 Raţ ping film sheet 30MIC AO 02297601 249.90 SGD
Shipped after 2017-09-28
- Aluminum oxide, Aluminum oxide white, White 216x280, 216x280 320, 320 Sheet type Film 125-7901, 125-7901 1Box(50Sheet) 1 Raţ ping film sheet 60MIC AO 02297635 269.90 SGD
Shipped after 2017-09-28
- Aluminum oxide, Aluminium oxide Blue, Blue 216x280, 216x280 400, 400 Sheet type, sheet type Film, Film 125-7897, 125-7897 1Box(50Sheet) 1 Wrapping film Sheet 40MIC AO 02297617 249.90 SGD
In stock
- Aluminum oxide, Aluminium oxide yellow, Yellow 216x280, 216 x 280 1200, 1200 Sheet type, Sheet type Film, Film 125-7862, 125-7862 1Box(50Sheet) 1 Wrapping film Sheet 12MIC AO 02297574 249.90 SGD
In stock
- Aluminum oxide, Aluminium oxide light blue, Light blue 216x280, 216 x 280 2000, 2000 Sheet type, Sheet type Film, Film 125-7854, 125-7854 1Box(50Sheet) 1 Wrapping film Sheet 9MIC AO 02297644 249.90 SGD
In stock
- Aluminum oxide, Aluminium oxide Brown, Brown 216x280, 216x280 3000, 3000 Sheet type, sheet type Film, Film 125-7846, 125-7846 1Box(50Sheet) 1 Wrapping film Sheet 5MIC AO 02297626 249.90 SGD
In stock
- Aluminum oxide, Aluminium oxide peach, Peach 216x280, 216x280 4000, 4000 Sheet type, sheet type Film, Film 125-7838, 125-7838 1Box(50Sheet) 1 Wrapping film Sheet 3MIC AO 02297592 249.90 SGD
In stock
- Aluminum oxide, Aluminium oxide light green, Light Green 216x280, 216x280 8000, 8000 Sheet type, sheet type Film, Film 125-7820, 125-7820 1Box(50Sheet) 1 Wrapping film Sheet 1MIC AO 02297565 249.90 SGD
In stock
- Aluminum oxide, Aluminium oxide light gray, Light ash 216x280, 216x280 15000, 15000 Sheet type, sheet type Film, Film 125-7803, 125-7803 1Box(50Sheet) 1 Wrapping film Sheet 0.3MIC AO 02297547 209.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Surface polishing operation
4
From Japan
On 2015-09-04 14:55:03
There was a wrapping film of exactly good number, and we were able to carry out the desired polishing work effectively. If there are abundant variations of counts and you need polishing work in the future, I would like to consider buying from the company.
This review is about item#02297644.
Polishing
5
From Japan
On 2013-06-18 14:00:23
Abrasive grains are also stable, and durability can also be satisfied. Because the price is high because it is 50 pieces set, it would be better if you could sell a little more roses ....
This review is about item#02297565.
For stone polishing
5
From Japan
On 2013-05-13 15:42:00
Abrasive grains are uniform and easy to use. I feel that it is more durable than other companies' products. I regret not being able to buy it only in 50 sheets, but I think that this one is more efficient if it thinks of durability.
This review is about item#02297644.
Final polishing of automobile parts
5
From Japan
On 2013-01-22 12:30:51
It is good because it can cut out an appropriate amount and use it. I think that there is no place to stock easily, but there is a sign Mr. Monotalore (* '∀ `*)
This review is about item#02297547.

Related Products