Buy more than* S$200* and get FREE SHIPPING

Rigid Caster KS Type

4.00 (1)
Finishing (Metal Compatibletings)
Colored chromate plating
Material (Wheel)
Cast iron (Katatsuba)
Brake
None
...see all>
Product Options
ADD TO CART
Mounting Height (mm) Wheel Width (mm) Wheel Diameter (phi mm) Model Shape Mounting Seat A x B (mm) Mounting Dimensions XxY (mm) Bore Diameter P (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Mounting Height (mm) Wheel Width (mm) Wheel Diameter (phi mm) Model Shape Mounting Seat A x B (mm) Mounting Dimensions XxY (mm) Bore Diameter P (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
145.5 42 125 KS type Fixation 70x220 170 16 1PC 1 KS125 00488022 83.99 SGD
Shipped after 2018-01-26
81.5 22 75 KSType Fixation 42x120 90 12 1PC 1 KS75 00488065 31.99 SGD
Shipped after 2018-01-25
55 20 50 KSType - 30x80 60 10 1PC 1 KS50 00488047 20.99 SGD
Shipped after 2018-01-22
74 22 60 KSType - 42x120 90 12 1PC 1 KS60 00488056 29.99 SGD
Shipped after 2018-01-26
108 30 100 KSType - 51x160 120 14 1PC 1 KS100 00488013 53.99 SGD
Shipped after 2018-01-25
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
model
4
From Japan
On 2014-10-26 18:58:11
Although I purchased KS50, it was a metal specification, not a bearing specification of the posted photo. I will rebuild to make continuous rotation.
This review is about item#00488047.

Related Products