Buy more than* S$200* and get FREE SHIPPING

Heavy Duty V Grooved Caster With Frames C-2350 MARCON

Caution
Allowable load is a reference value of in the perpendicular.
Purpose
For angle and flat bar.
Material (Wheel)
Ductile Iron
Brake
None
...see all>
Product Options
ADD TO CART
Dimensions B (mm) Shape Dimensions E (mm) 2014 TRUSCO Published Page Dimensions D (mm) TRUSCO Part Number Dimension t (mm) Dimensions G1 (mm) Dimensions A (mm) Dimension G(mm) Dimension L1 (mm) Load Capacity (two peices) (kg) Dimension H (mm) Dimensions J (mm) Dimensions L (mm) Dimensions B2 (mm) Finishing (Metal Compatibletings) Dimensions p (mm) Weight (kg) Dimensions C (mm) Model Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions B (mm) Shape Dimensions E (mm) 2014 TRUSCO Published Page Dimensions D (mm) TRUSCO Part Number Dimension t (mm) Dimensions G1 (mm) Dimensions A (mm) Dimension G(mm) Dimension L1 (mm) Load Capacity (two peices) (kg) Dimension H (mm) Dimensions J (mm) Dimensions L (mm) Dimensions B2 (mm) Finishing (Metal Compatibletings) Dimensions p (mm) Weight (kg) Dimensions C (mm) Model Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
43 - 8.0 1-1922 10 119-8947 6.0 137 150phi 165 20 2000 250 60 35 88xM20 Chromate plated finish 185 6.00 27.0 C-2350Type 1PC 1 C-2350-150 02216514 269.99 SGD
Shipped after 2018-01-26
25 - 7.2 1-1922 8 119-8912 3.2 70 90phi 97 11 450 120 38 15 46x12.9phi Chromate plated finish 90 1.10 10.5 C-2350Type 1PC 1 C-2350-90 02216566 52.99 SGD
In stock
50 - 11.5 1-1922 14 119-8955 6.0 160 200phi 215 20 2500 290 70 35 105xM24 Chromate plated finish 216 11.00 27.0 C-2350Type 1PC 1 C-2350-200 02216523 579.99 SGD
Shipped after 2018-01-31
20 Fixation 6.2 1-1922 5 119-8882 3.2 57 50phi 64 11 200 100 32 15 39.5x9.9phi Chromate plated finish 70 0.51 7.5 C-2350Type 1PC 1 C-2350-50 02216532 24.99 SGD
In stock
25 - 8.7 1-1922 6 119-8904 3.2 70 75phi 89.5 11 300 120 38 15 46x12.9phi Chromate plated finish 90 0.98 7.5 C-2350Type 1PC 1 C-2350-75 02216557 41.99 SGD
In stock
27 - 6.5 1-1922 8 119-8939 3.2 90 120phi 127.5 11 780 140 38 15 50x15.9phi Chromate plated finish 110 1.90 14.0 C-2350Type 1PC 1 C-2350-120 02216505 88.99 SGD
Shipped after 2018-01-26
20 - 6.2 1-1922 6 119-8891 3.2 57 60phi 69 11 250 100 32 15 39.5x9.9phi Chromate plated finish 70 0.55 7.5 C-2350Type 1PC 1 C-2350-60 02216541 27.99 SGD
In stock
27 Fixation 6.5 - 8 - 3.2 90 105phi 120 11 600 140 38 15 50x15.9phi Chromate plating finish 110 1.6 14 C-2350 type 1PC 1 C-2350-105 02216496 73.99 SGD
In stock
ADD TO CART

Related Products