Buy more than* S$200* and get FREE SHIPPING

SA Type Flexible Car (Double Bearing) Angle Type Urethane Wheel

Angle Size F (mm)
20, 20, 20
Angle Size D (mm)
10, 10, 10
Angle Size C (mm)
20, 20, 20
Angle Size B (mm)
61, 61, 61
Angle Size A (mm)
45, 45, 45
Angle Size H (mm)
1, 1, 1
Angle Size G (mm)
21, 21, 21
Angle Size E (mm)
16, 16, 16
...see all>
Product Options
ADD TO CART
Wheel Diameter D (phi mm) Allowable Load (daN) Eccentricity E (mm) Attachment Height H (mm) Turning Radius (mm) Wheel Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Wheel Diameter D (phi mm) Allowable Load (daN) Eccentricity E (mm) Attachment Height H (mm) Turning Radius (mm) Wheel Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
100, 100, 100 90, 90, 90 32, 32, 32 132, 132, 132 82, 82, 82 32, 32, 32 1pc 1 SA-100GU 02456176 24.99 SGD
Shipped after 2018-05-02
100, 100, 100 90, 90, 90 32, 32, 32 132, 132, 132 82, 82, 82 32, 32, 32 1pc 1 SA-100UW 02456212 29.99 SGD
Shipped after 2018-05-02
65, 65, 65 60, 60, 60 27, 27, 27 88, 88, 88 61, 61, 61 25, 25, 25 1pc 1 SA-65UR 02456273 13.99 SGD
Shipped after 2018-05-02
75, 75, 75 60, 60, 60 28, 28, 28 96, 96, 96 66, 66, 66 26, 26, 26 1pc 1 SA-75UR 02456316 14.99 SGD
Shipped after 2018-05-02
ADD TO CART

Related Products