Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Screw Type 415A Swivel Caster, Rubber One Wheel, With Blade Latch

4.89 (9)
...see all>
Product Options
ADD TO CART
Stopper TRUSCO Part Number Turning Radius (mm) Screw Dimensions T Wheel No. Shape Wheel Diameter D (phi mm) Mounting Method Compatible Spanner Wheel Width (mm) Allowable Load (daN) Material (Wheel) Screw Length S (mm) Model Eccentricity E (mm) Shaft Length L (mm) Attachment Height H (mm) 2014 TRUSCO Published Page Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Stopper TRUSCO Part Number Turning Radius (mm) Screw Dimensions T Wheel No. Shape Wheel Diameter D (phi mm) Mounting Method Compatible Spanner Wheel Width (mm) Allowable Load (daN) Material (Wheel) Screw Length S (mm) Model Eccentricity E (mm) Shaft Length L (mm) Attachment Height H (mm) 2014 TRUSCO Published Page Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
With - 58 - 425E - 50 Screw-in 14mm 20 30 Rubber Car - 415A Swivel 21 30 68 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 415A-R50 35690785 7.99 SGD
Shipped after 2018-06-28
With - 51 - 425G - 40 Screw-in 14mm - 25 Rubber Car - 415A Swivel 20 30 60 -   1PC 1 415A-R40 35690776 6.99 SGD
Shipped after 2018-06-29
With - 62 - 425E - 65 Screw-in 12mm 21 30 Rubber Car - 415A Swivel 24 30 85 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 415A-R65 08162682 9.99 SGD
Shipped after 2018-06-28
With - 51 - 425G - 40 Screw-in 21mm 17 25 Rubber Car 14 415A Swivel 20 14 60 -   1PC 1 415A-R40 02212235 5.99 SGD
In stock
With - 68 - 425E - 75 Screw-in 12mm 21 40 Rubber Car - 415A Swivel 29 30 95 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 415A-R75 08162691 13.99 SGD
Shipped after 2018-07-03
With - - - - Freely car S 65 Screw-in - - 30 Rubber (resin bush input) - - - - 85 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 415A-R65 37966546 9.99 SGD
Shipped after 2018-06-28
With - - - - Freely car S 75 Screw-in - - 40 Rubber (resin bush input) - - - - 95 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 415A-R75 37966555 13.99 SGD
Shipped after 2018-06-29
With - 51 W5/16x18mountainhalfscrew 425G SwivelS 40 Screw-in 12mm 17 25 RubberCar 14 415ASwivel 20 30 60 -   1PC 1 415A-R40 08162664 6.99 SGD
In stock
With 242-5521 51 M12x1.25 425G SwivelS 40 Screw-in 19mm 17 25 RubberCar 14 415ASwivel 20 14 60 1-2040   1PC 1 415A-R40 07694556 5.99 SGD
In stock
With 242-5548 62 M12x1.25 425E SwivelS 65 Screw-in 19mm 21 30 RubberCar 14 415ASwivel 24 14 85 1-2040   1PC 1 415A-R65 07694574 8.99 SGD
In stock
Included - 51 W3/8x16 thread 425G Universal car S 40 Screw type 14mm 17 25 Rubber car 20 415A Universal car 20 20 60 -   1PC 1 415A-R40 07694513 5.99 SGD
In stock
Included - 58 UNF1/2x20 mountain 425G Universal car S 50 Screw type 21mm 20 30 Rubber car 14 415A Universal car 21 14 68 -   1PC 1 415A-R50 02212244 7.99 SGD
In stock
Included - 58 W3/8x16 thread 425G Universal car S 50 Screw type 14mm 20 30 Rubber car 20 415A Universal car 21 20 68 -   1PC 1 415A-R50 07694522 7.99 SGD
In stock
Included - 62 UNF1/2x20 mountain 425E Universal car S 65 Screw type 21mm 21 30 Rubber car 14 415A Universal car 24 14 85 -   1PC 1 415A-R65 02212253 8.99 SGD
In stock
With - 62 W3 / 8x16 mountains 425E Free wheel S 65 Screw type 14mm 21 30 Rubber wheel 20 415A caster wheel 24 20 85 -   1PC 1 415A-R65 07694531 9.99 SGD
In stock
Included 125-6556 68 UNF1/2x20 mountain 425E Universal car S 75 Screw type 21mm 21 40 Rubber car 14 415A Universal car 29 14 95 -   1PC 1 415A-R75 02212262 9.99 SGD
In stock
Included - 68 W3/8x16 thread 425E Universal car S 75 Screw type 14mm 21 40 Rubber car 20 415A Universal car 29 20 95 -   1PC 1 415A-R75 07694547 10.99 SGD
In stock
Included 242-5530 58 M12x1.25 425G Universal car S 50 Screw type 19mm 20 30 Rubber car 14 415A Universal car 21 14 68 -   1PC 1 415A-R50 07694565 6.99 SGD
In stock
Included 242-5556 68 M12x1.25 425E Universal car S 75 Screw type 19mm 21 40 Rubber car 14 415A Universal car 29 14 95 -   1PC 1 415A-R75 07694583 9.99 SGD
In stock
With - 58 W5 / 16x18 mountains Half-screw 425G Free wheel S 50 Screw type 12mm 20 30 Rubber wheel 14 415A caster wheel 21 30 68 -   1PC 1 415A-R50 08162673 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.89
9 Customer Reviews
The reviews are automatic translation.
For moving the steel rack
5
From Japan
On 2017-11-02 17:44:55
Because the inch screw caster can not be easily purchased at the home center, it is very helpful. The thing is firm and certain.
This review is about item#7694547.
When creating dolly
5
From Japan
On 2017-09-16 17:04:38
We ordered to create dolly. It was good that the fabrication was well formed.
This review is about item#2212253.
For instrument stand
5
From Japan
On 2016-11-04 19:57:28
It was saved because there was no stock in the home center
This review is about item#7694574.
Hanger caster
4
From Japan
On 2016-07-22 08:24:16
It is made more firmly than I thought, it is likely to last long
This review is about item#02212262.
When installing the work platform free car
5
From Japan
On 2016-06-06 16:18:07
Stopper is attached, usability is good.
This review is about item#02212253.
Used for broken wheels of conference desk
5
From Japan
On 2016-04-14 15:45:37
Although the genuine product is a caster of two wheels, wear of the wheel part is intensely used as a substitute. If you drag it while locked it will remain black, but it seems to be generally good.
This review is about item#07694522.
It is machine caster.
5
From Japan
On 2014-12-23 15:52:05
I installed it in an import machine. There is no problem at all.
This review is about item#07694522.
For dedicated laser cartridges
5
From Japan
On 2010-10-06 14:34:59
It is a caster that is solid and has a sense of security. With the stopper this price was sacrificed.
This review is about item#07694565.
On dolly for laser printer
5
From Japan
On 2010-09-28 21:16:47
Although it was cheap and uneasy, it is quite solid build and can be used with confidence. It will be appreciated if nuts are also included.
This review is about item#07694565.

Related Products