Buy more than* S$200* and get FREE SHIPPING

Screw Type 420 A Swivel Caster, Rubber One Wheel

4.61 (23)
...see all>
Product Options
ADD TO CART
Compatible Spanner Mounting Method Allowable Load (daN) Wheel Width (mm) Screw Dimensions T Screw Length S (mm) Model Eccentricity E (mm) Shape Shaft Length L (mm) TRUSCO Part Number Caution Attachment Height H (mm) Weight (g) Stopper Caution Turning Radius (mm) Wheel No. Wheel Diameter D (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Spanner Mounting Method Allowable Load (daN) Wheel Width (mm) Screw Dimensions T Screw Length S (mm) Model Eccentricity E (mm) Shape Shaft Length L (mm) TRUSCO Part Number Caution Attachment Height H (mm) Weight (g) Stopper Caution Turning Radius (mm) Wheel No. Wheel Diameter D (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
14mm Screw-in 40 21 W3 / 8 x 16 mountain and a half screw 14 420A Swivel 29 Swivel 30 - - 95 280 Nothing - 68 425E 75   1PC 1 420A-R75 08016653 10.99 SGD
In stock
12mm Screw-in 40 21 - - 420A Swivel 29 - 30 - Nuts are not included 95 280 Nothing - 68 425E 75 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 420A-R75 08016601 13.99 SGD
Shipped after 2018-01-31
14mm Screw-in 30 20 - - 420A Swivel 21 - 30 - Nuts are not included 68 179 Nothing - 47 425G 50 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 420A-R50 35691704 6.99 SGD
Shipped after 2018-01-26
- - 30 21 - - - - - 20 - Nuts are not included 85 237 - - - - 65 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 420A-R65 37970073 11.99 SGD
Shipped after 2018-01-29
- - 30 21 - - - - - 30 - Nuts are not included 85 237 - - - - 65 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 420A-R65 37969897 -
Discontinued
[x]
- - 40 21 - - - - - 30 - Nuts are not included 95 280 - - - - 75 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 420A-R75 37969906 -
Discontinued
[x]
12mm Screw-in 30 21 W5/16x18mountainhalfscrew 14 420ASwivel 24 Swivel 30 - Nuts are not included 85 237 Nothing - 58 425E 65 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 420A-R65 08016592 9.99 SGD
Shipped after 2018-01-26
12mm Screw-in 15 14 W5/16x18mountainhalfscrew 14 420ASwivel 12 Swivel 30 - Nuts are not included 47 59 Nothing - 29 425G 32   1PC 1 420A-R32 08016565 3.99 SGD
In stock
14mm Screw-in 25 17 W3/8x16mountainhalfscrew 14 420ASwivel 20 Swivel 30 - Nuts are not included 60 127 Nothing - 41 425G 40   1PC 1 420A-R40 35691695 5.99 SGD
In stock
14mm Screw type 15 14 UNF3/8x24 crests 14 420A Universal car 12 Universal car 14 334-4801 - 47 - None - 29 425G 32   1PC 1 420A-R32 02212436 2.99 SGD
In stock
14mm Screw type 15 14 W3/8x16 thread Half-screw 14 420A Universal car 12 Universal car 30 - - 47 - Not available - 29 425G 32   1PC 1 420A-R32 08016617 3.99 SGD
In stock
19mm Screw type 25 17 M12x1.25 14 420A caster wheel 20 Caster wheel 14 242-5483 - 60 - Not available - 41 425G 40   1PC 1 420A-R40 07694671 4.99 SGD
In stock
21mm Screw type 25 17 UNF1/2x20 crests 14 420A Universal car 20 Universal car 14 125-6483 - 60 - None - 41 425G 40   1PC 1 420A-R40 02212445 4.99 SGD
In stock
12mm Screw type 25 17 W5/16x18 thread Half-screw 14 420A Universal car 20 Universal car 30 - - 60 - Not available - 41 425G 40   1PC 1 420A-R40 08016574 5.99 SGD
In stock
14mm Screw type 25 17 W3 / 8x16 mountains 20 420A caster wheel 20 Caster wheel 20 - - 60 - Not available - 41 425G 40   1PC 1 420A-R40 08016626 5.99 SGD
In stock
19mm Screw type 30 20 M12x1.25 14 420A Universal car 21 Universal car 14 - - 68 - Not available - 47 425G 50   1PC 1 420A-R50 07694687 6.99 SGD
In stock
21mm Screw type 30 20 UNF1/2x20 crests 14 420A Universal car 21 Universal car 14 125-6505 - 68 - None - 47 425G 50   1PC 1 420A-R50 02212454 5.99 SGD
In stock
12mm Screw type 30 20 W5 / 16x18 mountains Half-screw 14 420A caster wheel 21 Caster wheel 30 - - 68 - Not available - 47 425G 50   1PC 1 420A-R50 08016583 7.99 SGD
In stock
14mm Screw type 30 20 W3/8x16 thread 20 420A Universal car 21 Universal car 20 - - 68 - Not available - 47 425G 50   1PC 1 420A-R50 08016635 6.99 SGD
In stock
19mm Screw type 30 21 M12x1.25 14 420A Universal car 24 Universal car 14 242-5564 - 85 - Not available - 58 425E 65   1PC 1 420A-R65 07694696 8.99 SGD
In stock
21mm Screw type 30 21 UNF1/2x20 crests 14 420A Universal car 24 Universal car 14 125-6521 - 85 - None Nuts are not included 58 425E 65   1PC 1 420A-R65 02212463 7.99 SGD
In stock
14mm Screw type 30 21 W3/8x16 thread 20 420A Universal car 24 Universal car 20 - - 85 - Not available - 58 425E 65   1PC 1 420A-R65 08016644 9.99 SGD
In stock
19mm Screw type 40 21 M12x1.25 14 420A Universal car 29 Universal car 14 242-5572 - 95 - Not available - 68 425E 75   1PC 1 420A-R75 07694705 9.99 SGD
In stock
21mm Screw type 40 21 UNF1/2x20 crests 14 420A Universal car 29 Universal car 14 125-6548 - 95 - None - 68 425E 75   1PC 1 420A-R75 02212472 9.99 SGD
In stock
14mm Screw type 40 21 W3 / 8x16 mountains 20 420A caster wheel 29 Caster wheel 20 - - 95 - Not available - 68 425E 75   1PC 1 420A-R75 35691625 10.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 18
4 star 3
3 star 1
2 star 0
1 star 1
Review Rating: 4.61
23 Customer Reviews
The reviews are automatic translation.
Workbench
3
From Japan
On 2017-06-26 15:22:51
I wanted the attached nut to be included as well. It might be a little cheaper.
This review is about item#7694687.
Replacement of work chair in garage
5
From Japan
On 2017-04-18 17:43:20
Although the car of the work chair in the garage was rattled with resin and shaken, it was uncomfortable because of its compatibility with concrete, but by making it rubber, quiet movement and no scraping of concrete.
This review is about item#7694687.
Repair of casters such as chairs
4
From Japan
On 2017-02-13 16:05:06
The performance of the caster is good, the movement is light and sufficiently reach the purpose. It is necessary to prepare a spanner in which the thickness of the head part of the screw part is thin and meet it.
This review is about item#7694671.
As a replacement part of the work chair
5
From Japan
On 2016-09-29 16:58:35
Due to differences in durability and performance from the parts attached from the beginning, very smooth movement became dramatically improved by replacing. It is a little expensive because replacement of the wheel is also possible, but it was good to replace.
This review is about item#8016644.
Hanger caster
4
From Japan
On 2016-07-22 08:24:47
It is more solid than we thought, durability looks good as well
This review is about item#02212472.
When installing the work platform free car
5
From Japan
On 2016-06-06 16:19:21
It is stable even if we carry a considerable heavy load, and the usability is good.
This review is about item#02212463.
Used for caster repair of conference desk
5
From Japan
On 2016-04-14 15:48:50
Although genuine products are casters of two wheels, they are used as substitute items with intense wear. It seems generally good.
This review is about item#08016635.
Creating dolly
5
From Japan
On 2016-02-25 21:44:57
Rubber was just good hardness
This review is about item#07694687.
I made old showcase move
5
From Japan
On 2015-09-23 21:59:25
I bought it because neighbors do not have matching dimensions. It was quick and grateful.
This review is about item#08016626.
Machine movement
5
From Japan
On 2015-08-12 17:16:33
It is used for moving the sorter, although it is concrete of beating it can be moved comfortably
This review is about item#07694671.

Related Products