Buy more than* S$200* and get FREE SHIPPING

Screwed-Type Lt Swivel Caster, Rubber Wheel

5.00 (10)
...see all>
Product Options
ADD TO CART
Wheel Diameter (phi mm) Allowable Load (daN) Brake Screw Dimensions T Model Eccentricity E (mm) Shape Shaft Length L (mm) TRUSCO Part Number Mounting Height (mm) Attachment Height H (mm) 2014 TRUSCO Published Page Turning Radius (mm) Material (metal) Subtense(mm) Allowable Load (daN[kgf]) Finishing (Metal Compatibletings) Specification Wheel Width (mm) Caution Material (Wheel) Wheel Diameter D (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Wheel Diameter (phi mm) Allowable Load (daN) Brake Screw Dimensions T Model Eccentricity E (mm) Shape Shaft Length L (mm) TRUSCO Part Number Mounting Height (mm) Attachment Height H (mm) 2014 TRUSCO Published Page Turning Radius (mm) Material (metal) Subtense(mm) Allowable Load (daN[kgf]) Finishing (Metal Compatibletings) Specification Wheel Width (mm) Caution Material (Wheel) Wheel Diameter D (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 30 - M12x1.75 - 22 Swivel 35 360-9073 - 68 1-2041 - Steel - 30[30.6] TrivalentUNIQLO screw type 20 LT-65RH and LT-75RH are hard rubber. Gum 50   1PC 1 LT-50R, M12 x 35 39559737 4.99 SGD
In stock
- 25 - M12x1.75 - 21 Swivel 35 360-9014 - 59 1-2041 - Steel - 25[25.5] TrivalentUNIQLO screw type 17 LT-65RH and LT-75RH are hard rubber. Gum 40   1PC 1 LT-40R, M12 x 35 39559712 3.99 SGD
In stock
- 30 None W3/8x16 LT-type Swivel 23 - 14 - - 85 - 56 Steel 17 30[30.6] Trivalent unichrome screw type 21 LT-65RH and LT-75RH are hard rubber. Gum 65   1PC 1 LT-65RH, W3/8x14 02538751 5.99 SGD
In stock
- 30 None UNF1/2x20 LT-type Swivel 23 - 14 360-9171 - 85 1-2041 56 Steel 21 30[30.6] Trivalent unichrome screw type 21 LT-65RH and LT-75RH are hard rubber. Gum 65 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LT-65RH, UNF1/2x14 02538742 5.99 SGD
Shipped after 2018-01-29
- 30 None UNF1/2x20 LT-typeSwivel 22 Swivel 14 360-9111 - 68 1-2041 47 Steel 21 30[30.6] TrivalentUNIQLO screw type 20 LT-65RH and LT-75RH are hard rubber. Gum 50   1PC 1 LT-50R, UNF1/2x14 02538593 3.99 SGD
In stock
- 25 None UNF1/2x20 LT-type Swivel 21 - 14 360-9057 - 59 1-2041 41 Steel 21 25[25.5] Trivalent unichrome screw type 17 LT-65RH and LT-75RH are hard rubber. Gum 40   1PC 1 LT-40R, UNF1/2x14 02538471 5.99 SGD
Shipped after 2018-01-29
- 40 None UNF1/2x20 LT-type Swivel 27 - 14 360-9235 - 95 1-2041 65 Steel 21 40[40.8] Trivalent unichrome screw type 21 LT-65RH and LT-75RH are hard rubber. Gum 75   1PC 1 LT-75RH, UNF1/2x14 02538986 6.99 SGD
Shipped after 2018-01-25
- 40 None W3/8x16 LT-type Swivel 27 - 14 - - 95 - 65 Steel 17 40[40.8] Trivalent unichrome screw type 21 LT-65RH and LT-75RH are hard rubber. Gum 75   1PC 1 LT-75RH, W3/8x14 02538995 6.99 SGD
In stock
40 25 None M12x1.25 LT type Universal car 21 Universal car 14 360-9006 - 59 - 41 - 19 - Unichrome plating - 17 LT-65RH and LT-75RH are hard rubber. Rubber 40   1PC 1 LT-40R, M12x14 02538462 3.99 SGD
In stock
40 25 None W3/8x16 LT type Universal car 21 Universal car 14 - 59 59 - 41 - 17 25[25.5] Unichrome plating - 17 LT-65RH and LT-75RH are hard rubber. Rubber 40   1PC 1 LT-40R, W3/8x14 02538487 3.99 SGD
In stock
50 30 None M12x1.25 LT type Universal car 22 Universal car 14 - - 68 - 47 - 19 - Unichrome plating - 20 LT-65RH and LT-75RH are hard rubber. Rubber 50   1PC 1 LT-50R, M12x14 02538584 3.99 SGD
In stock
50 30 None W3/8x16 LT type Universal car 22 Universal car 14 - 68 68 - 47 - 17 30[30.6] Unichrome plating - 20 LT-65RH and LT-75RH are hard rubber. Rubber 50   1PC 1 LT-50R, W3/8x14 02538602 3.99 SGD
In stock
65 30 None M12x1.25 LT type Universal car 23 Universal car 14 - - 85 - 56 - 19 - Unichrome plating - 21 LT-65RH and LT-75RH are hard rubber. Rubber 65   1PC 1 LT-65RH, M12x14 02538724 6.99 SGD
Shipped after 2018-01-25
65 30 Pear M12x1.75 LT type universal car 23 Universal car 35 360-9138 - 85 - 56 - 19 - Unichrome plating - 21 LT-65RH and LT-75RH are hard rubber. Rubber 65   1PC 1 LT-65RH, M12x35 02538733 6.99 SGD
In stock
75 40 None M12x1.25 LT type Universal car 27 Universal car 14 360-9189 - 95 - 65 - 19 - Unichrome plating - 21 LT-65RH and LT-75RH are hard rubber. Rubber 75   1PC 1 LT-75RH, M12x14 02538961 6.99 SGD
In stock
75 40 Pear M12x1.75 LT type universal car 27 Universal car 35 360-9197 - 95 - 65 - 19 - Unichrome plating - 21 LT-65RH and LT-75RH are hard rubber. Rubber 75   1PC 1 LT-75RH, M12x35 02538977 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 10
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
10 Customer Reviews
The reviews are automatic translation.
For exchange of gacha table
5
From Japan
On 2017-01-22 10:35:01
While fitting size is not easy, it is handy with the perfect size. The feeling of use is also very satisfying.
This review is about item#2538602.
Used for working chair
5
From Japan
On 2016-11-06 19:36:44
Because the cabinet for work has broken, it is saved because it is cheaper than the replacement home center
This review is about item#39559712.
Use this caster by raising and lowering it when moving the steel luggage.
5
From Japan
On 2016-02-25 16:15:26
There is no problem in particular. It is even better if the screw part has a longer length.
This review is about item#39559737.
Partition casters in bathing assistance for nursing care welfare
5
From Japan
On 2015-07-31 21:42:31
I worked at a nursing facility, but it was rusty because it was located at the place of rearrangement, and it was used with the bearing dislodged. I went to the home center, but I was asked what kind of product the staff member is like or what type number I was asked, I answered that I will not buy here if I know it. So when I searched on the internet, I hit and bought immediately but it was cheap and quickly reached and I was very much saved.
This review is about item#02538602.
Company's office chair
5
From Japan
On 2015-04-07 23:49:22
The bearing ball of the caster part of the administrative chair which I was using for many years has fallen out as a polo polo and it was in a state that I could not use it. I wanted to repair the cheapest and I searched for casters in various ways. I also went to a nearby home center, but the number of items handled is small and there is no corresponding product. I was deeply moved by searching the net and finding the equivalent product called Korea with a monotaro. I spent about a month to get there. Since we also offered it much cheaper than the other company's unit price of net, we exchanged all 5 casters and the cost was about 1000 yen. The accounting staff of the company was also surprised to be able to fix it cheaply.
This review is about item#02538584.
Because the casters on the workbench were damaged, for replacement
5
From Japan
On 2014-08-31 15:38:21
Because the caster of the work platform to be seated to use for repairing the two wheels got damaged and did not roll, I used it for replacement. It was a little troublesome to open a hole of 12 mm, but the caster is good.
This review is about item#39559712.
It was used for a mount with a welding power supply
5
From Japan
On 2014-04-22 13:26:06
There is no problem on function.
This review is about item#02538462.
Repair of work chair
5
From Japan
On 2013-05-05 12:57:08
Because the caster of the work chair purchased in super cheap was broken, I bought it for repair. As a result of comparing various products, it was chosen by saying that this is the cheapest and it seems to be good. I am thinking that I will use it again because the product construction is solid.
This review is about item#39559712.
I use casters on the table of the welding machine and move the welding machine freely.
5
From Japan
On 2013-03-04 21:20:06
I use a nut which is commercially available with the axis of the caster 12X1.75 on the base of my own welding machine. Before 10 x 1.25 I was feeling poor and I was very worried about whether the welding machine would crash. In addition, the screw thread was also knocked down by its own weight of the welding machine, but it is truly impressive if it is 12 × 1.75 and there is nothing to worry about a heavy welding machine and it is happy to move steadily. Naturally I never screwed the mountain and I think that I was able to do a good shopping as a result. I was able to purchase it at a much lower price than the neighborhood home center in terms of price. The shipping fee became free by shopping more than ¥ 3000 due to purchase of 3 trucks (12 pieces) and tie wraps, and it was able to purchase considerably cheaply on Saturdays and Sunday discounts and was a good thing. We are still planning to purchase a welding machine base on which the caster has not arrived yet.
This review is about item#39559737.
Exchange
5
From Japan
On 2012-09-25 09:17:59
I am using it without problems.
This review is about item#02538724.

Related Products