Buy more than* S$200* and get FREE SHIPPING

Sjt Type Swivel Caster, Double Bearing, And Screw Type

5.00 (2)
Shaft Length L (mm)
40
Wheel Width (mm)
32
Brake
None
...see all>
Product Options
ADD TO CART
Mounting Height (mm) Wheel Diameter D (phi mm) Material (Wheel) Allowable Load (daN) Wheel Diameter (phi mm) Screw Dimensions T Model Eccentricity E (mm) Attachment Height H (mm) Allowable Load (daN[kgf]) Turning Radius (mm) Eccentricity (mm) Subtense(mm) Allowable Load (kgf) Finishing (Metal Compatibletings) Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Mounting Height (mm) Wheel Diameter D (phi mm) Material (Wheel) Allowable Load (daN) Wheel Diameter (phi mm) Screw Dimensions T Model Eccentricity E (mm) Attachment Height H (mm) Allowable Load (daN[kgf]) Turning Radius (mm) Eccentricity (mm) Subtense(mm) Allowable Load (kgf) Finishing (Metal Compatibletings) Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 100 Rubber (B input) 100 - M20 x 2.5 SJT type freely cars 32 134 - 82 - 30 122 UNIQLO plating Freely car 1PC 1 SJT-100W, M20x40 02541795 26.99 SGD
Shipped after 2018-07-02
- 125 Rubber(Binput) 120 - M20x2.5 SJTtypeSwivel 34 166 - 97 - 30 - Uni-chrome plated Swivel 1PC 1 SJT-125W, M20x40 02542032 32.99 SGD
Shipped after 2018-07-02
134 100 Urethane (B input) 120 100 M16x2.0 SJT type Swivel 32 134 120[122.4] 82 32 23 - unichro plating - 1PC 1 SJT-100UW, M16x40 02541725 38.99 SGD
Shipped after 2018-07-04
134 100 Urethane (B input) 120 100 M20x2.5 SJT type Swivel 32 134 120[122.4] 82 32 30 - unichro plating - 1PC 1 SJT-100UW, M20x40 02541734 38.99 SGD
Shipped after 2018-07-04
166 125 Nylon foil urethane (B input) 120 125 M16x2.0 SJT type Swivel 34 166 120[122.4] 97 34 23 - unichro plating - 1PC 1 SJT-125GU, M16x40 02541847 37.99 SGD
Shipped after 2018-07-02
134 100 Nylon foil urethane (B input) 100 100 M20x2.5 SJT type Swivel 32 134 100[102.0] 82 32 30 - unichro plating - 1PC 1 SJT-100GU, M20x40 02541497 32.99 SGD
Shipped after 2018-07-02
166 125 Nylon foil urethane (B input) 120 125 M20x2.5 SJT type Swivel 34 166 120[122.4] 97 34 30 - unichro plating - 1PC 1 SJT-125GU, M20x40 02541856 37.99 SGD
Shipped after 2018-07-02
134 100 Nylon 100 100 M20x2.5 SJT type Swivel 32 134 100[102.0] 82 32 30 - unichro plating - 1PC 1 SJT-100N, M20x40 02541551 22.99 SGD
Shipped after 2018-07-04
134 100 Nylon 100 100 M16x2.0 SJT type Swivel 32 134 100[102.0] 82 32 23 - unichro plating - 1PC 1 SJT-100N, M16x40 02541542 22.99 SGD
Shipped after 2018-07-04
134 100 Nylon foil urethane (B input) 100 100 M16x2.0 SJT type Swivel 32 134 100[102.0] 82 32 23 - unichro plating - 1PC 1 SJT-100GU, M16x40 02541481 32.99 SGD
Shipped after 2018-07-04
- 100 Rubber (consists of B) 100 - M16x2.0 SJT type Universal car 32 134 - 82 - 23 - Unichrome plating Universal car 1PC 1 SJT-100W, M16x40 02541786 24.99 SGD
In stock
- 125 Rubber (consists of B) 120 - M16x2.0 SJT type Universal car 34 166 - 97 - 23 - Unichrome plating Universal car 1PC 1 SJT-125W, M16x40 02542023 32.99 SGD
Shipped after 2018-07-02
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Expansion wheel of hammer knife
5
From Japan
On 2016-10-23 21:00:30
When I was remodeling the hammer knife, I could not find a good wheel and I found it on the net and found it bathered.
This review is about item#2542023.
Ohgata Agricultural Tool Casters
5
From Japan
On 2014-03-07 17:55:28
It was saved because the structure was durable but the price was cheap. Because there are many kinds of casters, we can respond to various kinds so we want to utilize it for manufacturing future idea farm tools.
This review is about item#02542023.

Related Products