Buy more than* S$200* and get FREE SHIPPING

Screw-Type St Type Swivel Caster, Double Bearing, Rubber Wheel

4.75 (4)
...see all
Product Options
ADD TO CART
Brake Attachment Height H (mm) Model Allowable Load (daN[kgf]) Shape Turning Radius (mm) Weight (g) Eccentricity (mm) 2014 TRUSCO Published Page Subtense(mm) TRUSCO Part Number Finishing (Metal Compatibletings) Wheel Diameter D (phi mm) Mounting Height (mm) Allowable Load (daN) Wheel Width (mm) Screw Dimensions T Material (Wheel) Eccentricity E (mm) Wheel Diameter (phi mm) Shaft Length L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Brake Attachment Height H (mm) Model Allowable Load (daN[kgf]) Shape Turning Radius (mm) Weight (g) Eccentricity (mm) 2014 TRUSCO Published Page Subtense(mm) TRUSCO Part Number Finishing (Metal Compatibletings) Wheel Diameter D (phi mm) Mounting Height (mm) Allowable Load (daN) Wheel Width (mm) Screw Dimensions T Material (Wheel) Eccentricity E (mm) Wheel Diameter (phi mm) Shaft Length L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
None 89 ST-typeSwivel - Swivel 61 - - 1-2042 23 379-7287 Uni-chrome plated 65 - 50 25 M16x2.0 Hadogomu 27 - 40 1PC 1 ST-65RH, M16x40 02543247 8.14 SGD
Shipped after 2017-09-29
None 74 ST-type Swivel - - 53 - - - 23 - unichro plating 50 - 50 28 M16x2.0 Hadogomu 27 - 40 1PC 1 ST-50RH, M16x40 02543082 7.63 SGD
Shipped after 2017-09-25
None 97 ST-type Swivel 60[61.2] - 66 - 28 - 23 440-5412 unichro plating 75 97 60 25 - Hadogomu 28 75 40 1PC 1 ST-75RH, W3/4x40 02543746 11.77 SGD
Shipped after 2017-09-25
None 126 ST-type Swivel 50[51.0] - 82 - 31 - 23 - unichro plating 100 126 50 25 - Hadogomu 31 100 40 1PC 1 ST-100RH, W3/4x40 02542784 14.79 SGD
Shipped after 2017-09-25
None 126 ST-type Swivel 50[51.0] - 82 - 31 1-2042 23 360-9243 unichro plating 100 126 50 25 M16x2.0 Hadogomu 31 100 40 1PC 1 ST-100RH, M16x40 02542766 12.29 SGD
Shipped after 2017-09-25
None 89 ST-type Swivel 50[51.0] - 61 - 27 - 23 - unichro plating 65 89 50 25 - Hadogomu 27 65 40 1PC 1 ST-65RH, W3/4x40 02543265 9.72 SGD
Shipped after 2017-10-02
None 74 ST-type Swivel 50[51.0] - 53 - 27 - 21 - unichro plating 50 74 50 28 - Hadogomu 27 50 25 1PC 1 ST-50RH, UNF1/2x25 02543091 7.56 SGD
Shipped after 2017-10-02
None 74 ST-type Swivel 50[51.0] - 53 372 27 - 23 - unichro plating 50 74 50 28 - Hadogomu 27 50 40 1PC 1 ST-50RH, W3/4x40 02543107 9.70 SGD
Shipped after 2017-09-29
None 89 ST-typeSwivel 50[51.0] Swivel 61 - 27 - 21 - Uni-chrome plated 65 89 50 25 UNF1/2x20mountain Hadogomu 27 65 25 1PC 1 ST-65RH, UNF1/2x25 02543256 8.14 SGD
Shipped after 2017-09-25
Pear 126 ST TYPE UNIVERSAL CAR 50[51.0] Universal car 82 - 31 - 21 - Unichrome plating 100 126 50 25 M12x1.75 Hard rubber 31 100 35 1PC 1 ST-100RH, M12x35 02542757 12.29 SGD
Shipped after 2017-09-25
Pear 126 ST TYPE UNIVERSAL CAR 50[51.0] Universal car 82 - 31 - 21 - Unichrome plating 100 126 50 25 UNF1/2x20 mountain Hard rubber 31 100 25 1PC 1 ST-100RH, UNF1/2x25 02542775 12.29 SGD
Shipped after 2017-09-25
None 74 ST type Universal car - Universal car 53 - - - 21 - Unichrome plating 50 - 50 28 M12x1.75 Hard rubber 27 - 35 1PC 1 ST-50RH, M12x35 02543073 7.63 SGD
Shipped after 2017-09-25
Pear 89 ST TYPE UNIVERSAL CAR - Universal car 61 - - - 21 - Unichrome plating 65 - 50 25 M12x1.75 Hard rubber 27 - 35 1PC 1 ST-65RH, M12x35 02543231 8.14 SGD
Shipped after 2017-09-25
Pear 97 ST TYPE UNIVERSAL CAR - Universal car 66 - - - 21 - Unichrome plating 75 - 60 25 M12x1.75 Hard rubber 28 - 35 1PC 1 ST-75RH, M12x35 02543712 9.21 SGD
Shipped after 2017-09-25
Pear 97 ST TYPE UNIVERSAL CAR - Universal car 66 - - - 23 379-7325 Unichrome plating 75 - 60 25 M 16 X 2.0 Hard rubber 28 - 40 1PC 1 ST-75RH, M16x40 02543721 9.21 SGD
Shipped after 2017-09-25
Pear 97 ST TYPE UNIVERSAL CAR 60[61.2] Universal car 66 - 28 - 21 - Unichrome plating 75 97 60 25 UNF1/2x20 mountain Hard rubber 28 75 25 1PC 1 ST-75RH, UNF1/2x25 02543737 9.21 SGD
Shipped after 2017-09-25
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
For moving the roller conveyor
5
From Japan
On 2016-01-19 16:05:47
It is safe since the width of the wheel is thicker than that of the mass retailer. I think it is durable.
This review is about item#02543082.
Work chair
5
From Japan
On 2016-01-10 01:58:40
I attached it to the monotail iron work frame chair M - TLMS - C (45113284). It became a solid chair.
This review is about item#02543712.
To change the adjuster specification showcase to the caster specification
4
From Japan
On 2015-02-04 13:33:18
It can be used without problems. The mounting bolt part was too long, but it would be good if the length can be chosen.
This review is about item#02543107.
Replacing casters of dolly in use (repair)
5
From Japan
On 2014-09-09 23:30:47
To the carriage with the 75 Ø caster was attached to the one of 100 Φ with this repair as a machine. Absorption of irregularities increased more than expected, it got overcome as much as possible the cracks of asphalt, etc. It was the correct answer by size up. The thing itself is rolling, good direction with good performance with good directional change. In difficulty I ordered things with mounting screws M12, but inch size items arrived. Since I did not have a period to exchange it, I bought a new nut and used it, but I was surprised by a mistake not being monoterous.
This review is about item#02542757.

Related Products