Buy more than* S$200* and get FREE SHIPPING

Screw Type St Swivel Caster, Double Bearing, W/Stopper, Rubber Wheel

4.14 (7)
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Finishing (Metal Compatibletings) Wheel Diameter D (phi mm) Mounting Height (mm) Allowable Load (daN) Wheel Width (mm) Screw Dimensions T Material (Wheel) Eccentricity E (mm) Wheel Diameter (phi mm) Shaft Length L (mm) Brake Attachment Height H (mm) Model Allowable Load (daN[kgf]) Shape Turning Radius (mm) Eccentricity (mm) Subtense(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Finishing (Metal Compatibletings) Wheel Diameter D (phi mm) Mounting Height (mm) Allowable Load (daN) Wheel Width (mm) Screw Dimensions T Material (Wheel) Eccentricity E (mm) Wheel Diameter (phi mm) Shaft Length L (mm) Brake Attachment Height H (mm) Model Allowable Load (daN[kgf]) Shape Turning Radius (mm) Eccentricity (mm) Subtense(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- unichro plating 65 89 50 25 - Hadogomu 27 - 25 Per 89 ST-type Swivel 50[51.0] - 61 27 21 1PC 1 ST-65RHS, UNF1/2x25 02543292 9.99 SGD
Shipped after 2018-01-29
- unichro plating 50 74 50 28 - Hadogomu 27 - 40 Per 74 ST-type Swivel 50[51.0] - 53 27 23 1PC 1 ST-50RHS, W3/4x40 02543143 11.99 SGD
Shipped after 2018-01-26
- unichro plating 50 74 50 28 - Hadogomu 27 - 25 Per 74 ST-type Swivel 50[51.0] - 53 27 21 1PC 1 ST-50RHS, UNF1/2x25 02543134 8.99 SGD
Shipped after 2018-01-26
- unichro plating 75 97 60 25 - Hadogomu 28 - 25 Per 97 ST-type Swivel 60[61.2] - 66 28 21 1PC 1 ST-75RHS, UNF1/2x25 02543773 10.99 SGD
Shipped after 2018-01-26
- unichro plating 65 89 50 25 - Hadogomu 27 - 40 Per 89 ST-type Swivel 50[51.0] - 61 27 23 1PC 1 ST-65RHS, W3/4x40 02543301 10.99 SGD
Shipped after 2018-01-26
- unichro plating 100 126 50 25 - Hadogomu 31 - 40 Per 126 ST-type Swivel 50[51.0] - 82 31 23 1PC 1 ST-100RHS, W3/4x40 02542827 16.99 SGD
In stock
- unichro plating 100 126 50 25 - Hadogomu 31 - 25 Per 126 ST-type Swivel 50[51.0] - 82 31 21 1PC 1 ST-100RHS, UNF1/2x25 02542811 13.99 SGD
In stock
- Uni-chrome plated 100 126 50 25 M16x2.0 Hadogomu 31 - 40 Per 126 ST-typeSwivel 50[51.0] SwivelS 82 31 23 1PC 1 ST-100RHS, M16x40 02542802 13.99 SGD
In stock
- Unichrome plating 100 126 50 25 M12x1.75 Hard rubber 31 100 35 Included 126 ST type Universal car 50[51.0] Universal car S 82 31 21 1PC 1 ST-100RHS, M12x35 02542793 13.99 SGD
In stock
379-7252 Unichrome plating 50 - 50 28 M12x1.75 Hard rubber 27 - 35 Included 74 ST type Universal car - Universal car S 53 - 21 1PC 1 ST-50RHS, M12x35 02543116 9.99 SGD
In stock
- Unichrome plating 50 - 50 28 M16x2.0 Hard rubber 27 - 40 Included 74 ST type Universal car - Universal car S 53 - 23 1PC 1 ST-50RHS, M16x40 02543125 9.99 SGD
In stock
- Unichrome plating 65 - 50 25 M12x1.75 Hard rubber 27 - 35 Included 89 ST type Universal car - Universal car S 61 - 21 1PC 1 ST-65RHS, M12x35 02543274 9.99 SGD
In stock
- Unichrome plating 65 - 50 25 M16x2.0 Hard rubber 27 - 40 Included 89 ST type Universal car - Universal car S 61 - 23 1PC 1 ST-65RHS, M16x40 02543283 9.99 SGD
In stock
379-7333 Unichrome plating 75 - 60 25 M12x1.75 Hard rubber 28 - 35 Included 97 ST type Universal car - Universal car S 66 - 21 1PC 1 ST-75RHS, M12x35 02543755 10.99 SGD
In stock
- Unichrome plating 75 - 60 25 M 16 X 2.0 Hard rubber 28 - 40 With 97 ST TYPE UNIVERSAL CAR - Universal car S 66 - 23 1PC 1 ST-75RHS, M16x40 02543764 10.99 SGD
In stock
- Unichrome plating 75 97 60 25 W3 / 4x10 pile Hard rubber 28 - 40 Included 97 ST type Universal car 60[61.2] Universal car S 66 28 23 1PC 1 ST-75RHS, W3/4x40 02543782 13.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 4.14
7 Customer Reviews
The reviews are automatic translation.
Mounting under the shelf
5
From Japan
On 2016-01-19 16:00:34
Surprisingly because the width of the wheel is wide, I think that it is hard to wear and it has durability. It is thicker and more secure than those of mass retailers.
This review is about item#02543125.
Mobile device
3
From Japan
On 2015-12-08 09:28:17
Normally no problem
This review is about item#02543274.
Movement of conveyor
5
From Japan
On 2015-10-07 15:18:37
Modified to be able to move the conveyor used in production. It is smooth and can be used without problems.
This review is about item#02542793.
Work platform foot
5
From Japan
On 2015-05-03 19:26:57
Because the workbench itself was heavy, I bought it for moving the workbench, but I was able to move alone, it made it possible to use a narrow space effectively and it was very helpful. Even if the caster is sideways, I think that it is very good because it will turn smoothly when moving.
This review is about item#02543764.
Hobby racing cart conveyor casters
5
From Japan
On 2014-10-07 15:59:44
I am using it as a caster of a hobby's racing cart carrier, but it is very good for running performance. The ordinary hobby of the racing cart carrier caster is φ60 or 75, which is φ100. If the mounting screw is φ100, other companies' products can not be mounted with M16 or M16 equivalent screws, but this can be used with M12 equivalent inch. It is user-friendly enough that you can ask where you bought from a number of other Carter people. The price is equivalent to φ75 and reasonable. I regret that I should purchase it and replace it earlier.
This review is about item#02542793.
As equipment caster
1
From Japan
On 2013-12-03 10:02:08
To screw into the frame, the nut is thin and can not be tightened because the spanner is not hooked. At least, if something is done on the head of the screw it can be shipped with casters that are not tightened, so you can not ship it I replaced it.
This review is about item#02543764.
For dolly
5
From Japan
On 2013-07-08 23:04:03
It is a product with excellent cost performance.
This review is about item#02542793.

Related Products