Buy more than* S$200* and get FREE SHIPPING

420ER Rigid Caster, Sheet Iron Wheel, Rubber Wheel

5.00 (5)
Wheel No.
430E
...see all>
Product Options
ADD TO CART
Eccentricity E (mm) Shape Wheel Diameter D (phi mm) Allowable Load (daN) Mounting Hole Diameter P(mm) Attachment Height H (mm) Mounting Seat A x B (mm) Mounting Dimensions XxY (mm) Finishing (Metal Compatibletings) Wheel Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Eccentricity E (mm) Shape Wheel Diameter D (phi mm) Allowable Load (daN) Mounting Hole Diameter P(mm) Attachment Height H (mm) Mounting Seat A x B (mm) Mounting Dimensions XxY (mm) Finishing (Metal Compatibletings) Wheel Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 65 30 6.5 82 70x42 56x28 Chrome plating 20 1PC 1 420ER-PR65 07353981 9.99 SGD
Shipped after 2018-03-01
- Fixed wheel 75 40 6.5 92 70x42 56x28 Chromium plating 21 1PC 1 420ER-PR75 07353997 10.99 SGD
In stock
- Fixed wheel 100 50 8.8 122 100x58 82x40 Chromium plating 22 1PC 1 420ER-PR100 07354006 15.99 SGD
In stock
- Fixed wheel 125 60 8.8 148 100x58 82x40 Chromium plating 22 1PC 1 420ER-PR125 07354015 20.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Maintenance of dolly
5
From Japan
On 2017-09-19 15:23:31
I bought it by repairing an old hand - drawn cart. Although the price is a little expensive, we can also check the dimensions suitable for the dolly and the old truck has revived.
This review is about item#7354006.
Changing the caster of the generator
5
From Japan
On 2017-03-29 22:53:23
I changed only one wheel, but it may be more durable than genuine without problems.
This review is about item#7353997.
Exchange dolly casters
5
From Japan
On 2017-01-20 14:56:08
I replaced it because the casters were rattling. It can be easily replaced. Let's exchange useless things as soon as possible.
This review is about item#7354015.
We mainly use acoustic equipment from vehicles to transport and move to the venue.
5
From Japan
On 2014-06-07 08:48:40
Previously, because it was made of resin, it got rattled when using asphalt or concrete roads and aisles, but the sound was very loud but after the exchange to a product you purchased it became possible to carry smoothly and very quietly It was. It is cheaper than looking at the home center and I am extremely satisfied because it will deliver it.
This review is about item#07354006.
Product storage mobile work truck
5
From Japan
On 2013-03-18 07:56:05
I started using it and used it without problems. Will the durability be good after that?
This review is about item#07354006.

Related Products