Buy more than* S$200* and get FREE SHIPPING

420R Rigid Caster, Cast Metal Wheel

3.00 (1)
Purpose
Install on clothes chest. Attach on plywood and create dolly.
Wheel No.
426G
...see all>
Product Options
ADD TO CART
Turning Radius (mm) Mounting Method Wheel Width (mm) Material (Wheel) Shape Allowable Load (daN) Mounting Hole Diameter P(mm) Wheel Diameter D (phi mm) Attachment Height H (mm) Stopper Mounting Seat A x B (mm) Mounting Dimensions XxY (mm) Eccentricity E (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Turning Radius (mm) Mounting Method Wheel Width (mm) Material (Wheel) Shape Allowable Load (daN) Mounting Hole Diameter P(mm) Wheel Diameter D (phi mm) Attachment Height H (mm) Stopper Mounting Seat A x B (mm) Mounting Dimensions XxY (mm) Eccentricity E (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- Direct Mount fixed - Solid casting wheel - - 4.2 25 35 Nothing 37x18 29x0 -   1PC 1 420R-C25 07353333 2.01 SGD
Shipped after 2017-11-30
- Direct Mount fixed - Solid casting wheel - 20 4.2 32 42 Nothing 36x20 29x0 -   1PC 1 420R-C32 07353342 2.81 SGD
In stock
- Direct Mount fixed 25 Solid casting wheel - 60 8.8 65 80 Nothing 70x47 55x28 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 420R-C65 07353376 10.65 SGD
Shipped after 2017-11-30
- flat and fixed type 17 Imono one wheel Fixed wheel 30 5.3 38 50 Not available 46x25 36x15 -   1PC 1 420R-C38 07353351 3.94 SGD
In stock
- flat and fixed type 21 Imono one wheel Fixed wheel 40 6.5 50 65 Not available 58x40 45x25 -   1PC 1 420R-C50 07353367 6.70 SGD
In stock
- flat and fixed type 25 Imono one wheel Fixed wheel 70 8.8 75 90 Not available 70x47 55x28 -   1PC 1 420R-C75 07353385 15.52 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Slide part of opportunity
3
From Japan
On 2015-08-11 15:51:51
This level is enough. I will order again on occasion.
This review is about item#07353351.

Related Products