Buy more than* S$200* and get FREE SHIPPING

GR Type Rigid Caster, Urethane Wheel

4.67 (3)
Material (Wheel)
Urethane wheels
...see all>
Product Options
ADD TO CART
Shape Wheel Width (mm) 2014 TRUSCO Published Page Brake TRUSCO Part Number Model Mounting Hole Diameter P(mm) Wheel Diameter D (phi mm) Allowable Load (daN) Attachment Height H (mm) Mounting Seat A x B (mm) Eccentricity E (mm) Mounting Dimensions XxY (mm) Allowable Load (daN[kgf]) Finishing (Metal Compatibletings) Bore Diameter P (phi mm) Mounting Height (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shape Wheel Width (mm) 2014 TRUSCO Published Page Brake TRUSCO Part Number Model Mounting Hole Diameter P(mm) Wheel Diameter D (phi mm) Allowable Load (daN) Attachment Height H (mm) Mounting Seat A x B (mm) Eccentricity E (mm) Mounting Dimensions XxY (mm) Allowable Load (daN[kgf]) Finishing (Metal Compatibletings) Bore Diameter P (phi mm) Mounting Height (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Fixation 12 - - - GR MODEL Fixed - 25 10 35 36x18 - 29x0 10[10.2] Uni-chrome plated 4.2 35   1PC 1 GR-25UR 06738925 1.99 SGD
In stock
- 14 - - - GR fixed-car 4.2 32 18 42 36x20 - - - unichro plating - 42   1PC 1 GR-32UR 06738934 5.99 SGD
Shipped after 2018-01-25
- 16 1-2005 - 379-6515 GR fixed-car 5.3 38 28 50 46x25 - 36x15 - unichro plating - 50   1PC 1 GR-38UR 06738943 2.99 SGD
Shipped after 2018-01-25
- 25 - None - GR fixed-car 8.8 65 55 80 70x47 - 55x28 - Chrome plating - 80 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 GR-65UR 02456124 9.99 SGD
Shipped after 2018-01-25
- 26 1-2005 None 379-6540 GR fixed-car 8.8 75 65 90 70x47 - 55x28 - Chrome plating - 90   1PC 1 GR-75UR 02456167 9.99 SGD
Shipped after 2018-01-25
- 21 - None - GR fixed-car 6.5 50 38 65 58x40 - 45x25 - Chrome plating - 65   1PC 1 GR-50UR 02456097 4.99 SGD
Shipped after 2018-01-25
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Actually it will be diverted as a circle table rotation wheel. Round a small round table at the center of the round table, deploy this item at the bottom and rotate it to draw an arc. As a matter of course, the Chinese table equivalent is finished by how many fixed wheels are deployed to draw the same circular arc.
5
From Japan
On 2016-08-16 20:49:17
Is it an improvement point? There is no particular problem. However, variations of the material If you say a little more, if you can offer other extremely small diameters, even more interesting projects come up, so please consider the offering method by all means. Needless to say, I also wanted announcements
This review is about item#6738925.
Move to the bottom of a stock table or the like
5
From Japan
On 2015-05-08 17:14:17
Smooth movement without damaging the flooring materials of the house flooring. Rubber does not stick behind
This review is about item#06738925.
I attach it to the leg of the nursing table.
4
From Japan
On 2014-12-03 08:29:28
This caster has been purchasing Ripi many times so far, but there is also no claim for goods put on with this. However, the barcode sticker affixed to the caster that came in with the order of about twice remains unlikely to be peeled off. I was able to install it immediately because it was peeled off in the past, but now I am in trouble because I wasted time to wash off the seal. I will be saved if you improve.
This review is about item#06738925.

Related Products