Buy more than* S$200* and get FREE SHIPPING

Swivel Caster, Urethane-Wheel

Mounting Hole Diameter P(mm)
8.8
Wheel No.
439E
Mounting Seat A x B (mm)
100x58
Mounting Dimensions XxY (mm)
82x40
Wheel Width (mm)
27
...see all>
Product Options
ADD TO CART
Turning Radius (mm) Finishing (Metal Compatibletings) 2014 TRUSCO Published Page Weight (g) Shape TRUSCO Part Number Wheel Diameter D (phi mm) Allowable Load (daN) Eccentricity E (mm) Attachment Height H (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Turning Radius (mm) Finishing (Metal Compatibletings) 2014 TRUSCO Published Page Weight (g) Shape TRUSCO Part Number Wheel Diameter D (phi mm) Allowable Load (daN) Eccentricity E (mm) Attachment Height H (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
83 Chrome-plated 1-2004 503 Swivel 398-4834 100 60 32 122   1PC 1 420E-UB100 07352493 22.99 SGD
In stock
103 Chrome plating 1-2004 - - 398-4842 125 70 39.0 148   1PC 1 420E-UB125 07352502 27.99 SGD
In stock
72 Chrome plating - - - - 85 60 28.0 103 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 420E-UB85 07352484 21.99 SGD
Shipped after 2018-02-02
ADD TO CART

Related Products