Buy more than* S$200* and get FREE SHIPPING

420E Swivel Caster, Iron Plated Wheel Rubber Wrapped Wheel

5.00 (4)
Wheel No.
430E
...see all>
Product Options
ADD TO CART
Wheel Diameter D (phi mm) Shape Allowable Load (daN) Eccentricity E (mm) Mounting Hole Diameter P(mm) Attachment Height H (mm) Turning Radius (mm) Mounting Seat A x B (mm) Mounting Dimensions XxY (mm) Finishing (Metal Compatibletings) Wheel Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Wheel Diameter D (phi mm) Shape Allowable Load (daN) Eccentricity E (mm) Mounting Hole Diameter P(mm) Attachment Height H (mm) Turning Radius (mm) Mounting Seat A x B (mm) Mounting Dimensions XxY (mm) Finishing (Metal Compatibletings) Wheel Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
150 - 60 42.0 8.8 176 118 100x58 82x40 Chrome plating 22 1PC 1 420E-PR150 07352554 25.99 SGD
In stock
65 - 30 24.0 6.5 82 58 70x42 56x28 Chrome plating 20 1PC 1 420E-PR65 07352511 10.99 SGD
In stock
75 Swivel 40 29 6.5 92 68 70x42 56x28 Chrome-plated 21 1PC 1 420E-PR75 07352527 11.99 SGD
In stock
125 Universal car 60 39.0 8.8 148 103 100x58 82x40 Chromium plating 22 1PC 1 420E-PR125 07352545 21.99 SGD
In stock
100 Universal car 50 32.0 8.8 122 83 100x58 82x40 Chrome-plated 22 1PC 1 420E-PR100 06708256 16.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Trolley maintenance
5
From Japan
On 2017-10-25 17:09:40
The wheels of the dolly was broken and I was looking for replacement parts. After this, I was able to continue using the dolly safely.
This review is about item#6708256.
Maintenance of dolly
5
From Japan
On 2017-09-19 15:22:48
I bought it by repairing an old hand - drawn cart. Although the price is a little expensive, we can also check the dimensions suitable for the dolly and the old truck has revived.
This review is about item#6708256.
When making woodwork
5
From Japan
On 2016-08-23 03:45:36
I also like the line with good movement and color in rubber
This review is about item#06708256.
Product storage mobile work truck
5
From Japan
On 2013-03-18 07:55:24
I started using it and used it without problems. Will the durability be good after that?
This review is about item#06708256.

Related Products