Buy more than* S$200* and get FREE SHIPPING

Hammer Caster 420S Swivel Caster, Phenolicy

5.00 (2)
Wheel No.
428S
...see all>
Product Options
ADD TO CART
Attachment Height H (mm) Turning Radius (mm) Mounting Seat A x B (mm) Mounting Dimensions XxY (mm) Finishing (Metal Compatibletings) Wheel Width (mm) Shape Material (Wheel) Wheel Diameter (phi mm) Allowable Load (daN) Eccentricity E (mm) Mounting Hole Diameter P(mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Attachment Height H (mm) Turning Radius (mm) Mounting Seat A x B (mm) Mounting Dimensions XxY (mm) Finishing (Metal Compatibletings) Wheel Width (mm) Shape Material (Wheel) Wheel Diameter (phi mm) Allowable Load (daN) Eccentricity E (mm) Mounting Hole Diameter P(mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
93 67 70x58 55x42 unichrome plating 27 - Phenol resin bush heck wheel input 75 80 28.0 8.8 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 420S-PH75 07352676 19.99 SGD
Shipped after 2018-01-23
168 102 102x102 75x75 unichrome plating 38 - Phenol resin bush heck wheel input 125 150 38.0 -   1PC 1 420S-PH125 07352694 75.99 SGD
Shipped after 2018-01-23
190 117 102x102 75x75 unichrome plating 42 - Phenol resin bush heck wheel input 150 160 41.0 -   1PC 1 420S-PH150 07352703 97.99 SGD
Shipped after 2018-01-23
70 52 70x58 55x42 unichrome plating 25 - Phenol resin bush heck wheel input 50 70 26.0 8.8   1PC 1 420S-PH50 07352651 11.99 SGD
In stock
85 63 70x58 55x42 unichrome plating 27 - Phenol resin bush heck wheel input 65 70 29.0 8.8   1PC 1 420S-PH65 07352667 15.99 SGD
Shipped after 2018-01-23
132 86 90x90 68x68 Uniqlo over rhodium plated 32 Swivel Phenol heck wheel resin bush input 100 120 35 11   1PC 1 420S-PH100 07352685 42.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
For transporting mushroom cultivation
5
From Japan
On 2014-01-21 18:48:44
I have exchanged a car because the movement of the dolly that I use for 20 years does not progress well. Move more smoothly than ever Work has become easier.
This review is about item#07352685.
Used for low temperature heating furnace charging cart
5
From Japan
On 2014-01-20 14:14:21
I am using it as a trolley to put work into a low-temperature heating furnace of about 160 ° C, but it is changing in about 4 to 5 months. One heating time is about 30 minutes, because rotation is applied by 3 trucks, it is about 10 times / day usage per unit. Since it is a cycle of heating → water cooling, it is used under severe conditions as a condition. Because we will have 4 to 5 months under this condition, we are satisfied with the current situation. After 4 ~ 5 months, the internal grease will be broken and metal sound will be noisy, but you can use it. I can not say anything because there is no comparative product on a price basis, but there is nothing to be cheap.
This review is about item#07352685.

Related Products