Buy more than* S$200* and get FREE SHIPPING

J2 Swivel Caster, Rubber Wheel And Double Bearing, Plate Type

5.00 (2)
Mounting Hole Diameter P(mm)
11
Eccentricity E (mm)
40
Eccentric
40
Wheel Width (mm)
40
...see all
Product Options
ADD TO CART
Turning Radius (mm) Mounting Seat A x B (mm) Mounting Dimensions XxY (mm) Finishing (Metal Compatibletings) Material (Wheel) Wheel Diameter (phi mm) 2014 TRUSCO Published Page Brake Wheel Diameter D (phi mm) Model Allowable Load (daN) Shape Attachment Height H (mm) TRUSCO Part Number Allowable Load (daN[kgf]) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Turning Radius (mm) Mounting Seat A x B (mm) Mounting Dimensions XxY (mm) Finishing (Metal Compatibletings) Material (Wheel) Wheel Diameter (phi mm) 2014 TRUSCO Published Page Brake Wheel Diameter D (phi mm) Model Allowable Load (daN) Shape Attachment Height H (mm) TRUSCO Part Number Allowable Load (daN[kgf]) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
105 102x102 80x80(75x75) Uni-chrome plated Rubber(Binput) 130 1-1988 None 130 J2-inchSwivel 160 Swivel 170 379-8054 180[183.6] 1PC 1 WJ2-130 02545943 29.28 SGD
Shipped after 2017-01-23
115 102 x 102 80x80 (75x75) Unichrome plating Rubber (inclue B) 150 - Pear 150 J2 type free vehicle 180 Universal car 190 379-8071 160[163.2] 1PC 1 WJ2-150 02455537 32.76 SGD
Shipped after 2017-01-23
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Resin box to put the trash
5
From Japan
On 2016-12-05 15:09:50
Purchase because it was the same size and low cost with genuine parts. Purchase plans in the future because it does not change even durability.
This review is about item#2455537.
For the loading of the goods, other
5
From Japan
On 2016-10-29 19:20:50
Exhausted is freely cars bearing of the resin truck you are conventionally used, measure the dimensions so came out the play and sound, was mounted the caster. Granted it, but the other hand the load capacity and rigidity is up a quiet than before, than before, became somewhat weight of the truck is heavy.
This review is about item#2545943.

Related Products