Buy more than* S$200* and get FREE SHIPPING

LTF Swivel Caster Rubber Pipe Plug-in

5.00 (3)
Shaft Length L (mm)
38
Subtense(mm)
14
Brake
None
...see all
Product Options
ADD TO CART
Finishing (Metal Compatibletings) 2014 TRUSCO Published Page Wheel Width (mm) TRUSCO Part Number Material (Wheel) Mounting Height (mm) Model Mounting Height H(B)(mm) Shape Mounting Height H(A)(mm) Wheel Diameter D (phi mm) Eccentricity E (mm) Shaft Diameter d (phi mm) Allowable Load (daN[kgf]) Turning Radius (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Finishing (Metal Compatibletings) 2014 TRUSCO Published Page Wheel Width (mm) TRUSCO Part Number Material (Wheel) Mounting Height (mm) Model Mounting Height H(B)(mm) Shape Mounting Height H(A)(mm) Wheel Diameter D (phi mm) Eccentricity E (mm) Shaft Diameter d (phi mm) Allowable Load (daN[kgf]) Turning Radius (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Uni-chrome plated - 20 - Gum 70 LTFtypeSwivel 70 Swivel 68 50 22 22 30[30.6] 47   1PC 1 LTF-50R, 22phi 02539311 4.94 SGD
Shipped after 2017-07-06
Uni-chrome plated - 21 278-3738 HARD - LTF type Swivel 97 Swivel 95 75 27 16 40[40.8] 65   1PC 1 LTF-75RH 16phi 02539686 7.46 SGD
In stock
unichro plating 1-2057 21 278-3746 Hadogomu 97 LTF type Swivel - - - 75 27 22 40[40.8] 65   1PC 1 LTF-75RH, 22phi 02539713 7.46 SGD
Shipped after 2017-07-04
unichro plating - 21 - Hadogomu 97 LTF type Swivel - - - 75 27 18 40[40.8] 65   1PC 1 LTF-75RH, 18phi 02539695 7.13 SGD
Shipped after 2017-07-04
Uni-chrome plated - 20 - Gum - LTF type Swivel 70 Swivel 68 50 22 16 30[30.6] 47   1PC 1 LTF-50R 16phi 02539284 4.75 SGD
In stock
Uni-chrome plated - 20 - Gum - LTF type Swivel 70 Swivel 68 50 22 18 30[30.6] 47   1PC 1 LTF-50R 18phi 02539293 4.64 SGD
In stock
Uni-chrome plated - 17 - Gum - LTF type Swivel 60 Swivel 59 40 21 16 25[25.5] 41   1PC 1 LTF-40R 16phi 02539126 4.23 SGD
In stock
unichro plating - 21 - Hadogomu 87 LTF type Swivel - - - 65 23 18 30[30.6] 56   1PC 1 LTF-65RH, 18phi 02539451 6.64 SGD
In stock
unichro plating - 21 - Hadogomu - LTF type Swivel 87 - 84 65 23 16 30[30.6] 56   1PC 1 LTF-65RH, 16phi 02539442 6.57 SGD
In stock
unichro plating - 21 - Nylon 87 LTF type Swivel - - - 65 23 18 40[40.8] 56   1PC 1 LTF-65N, 18phi 02539372 8.49 SGD
Shipped after 2017-07-06
unichro plating - 21 - Nylon 87 LTF type Swivel - - - 65 23 16 40[40.8] 56 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LTF-65N, 16phi 02539363 6.48 SGD
Shipped after 2017-07-06
unichro plating - 21 - Nylon 70 LTF type Swivel - - - 50 22 22 40[40.8] 47   1PC 1 LTF-50N, 22phi 02539232 4.68 SGD
In stock
unichro plating - 21 - Urethane 87 LTF type Swivel - - - 65 23 22 35[35.7] 56   1PC 1 LTF-65UR, 22phi 02539555 8.72 SGD
Shipped after 2017-07-06
unichro plating - 21 - Urethane 87 LTF type Swivel - - - 65 23 18 35[35.7] 56   1PC 1 LTF-65UR, 18phi 02539537 8.72 SGD
Shipped after 2017-07-06
unichro plating - 21 - Urethane 87 LTF type Swivel - - - 65 23 16 35[35.7] 56   1PC 1 LTF-65UR, 16phi 02539521 8.72 SGD
Shipped after 2017-07-06
unichro plating - 21 - Nylon 70 LTF type Swivel - - - 50 22 18 40[40.8] 47   1PC 1 LTF-50N, 18phi 02539214 6.72 SGD
Shipped after 2017-07-06
unichro plating - 21 - Nylon 70 LTF type Swivel - - - 50 22 16 40[40.8] 47   1PC 1 LTF-50N, 16phi 02539205 4.63 SGD
In stock
unichro plating - 21 - Urethane 97 LTF type Swivel - - - 75 27 22 45[45.9] 65   1PC 1 LTF-75UR, 22phi 02539792 9.28 SGD
Shipped after 2017-07-06
unichro plating - 21 - Urethane 97 LTF type Swivel - - - 75 27 18 45[45.9] 65   1PC 1 LTF-75UR, 18phi 02539774 9.28 SGD
Shipped after 2017-07-04
unichro plating - 21 - Urethane 97 LTF type Swivel - - - 75 27 16 45[45.9] 65   1PC 1 LTF-75UR, 16phi 02539765 9.28 SGD
Shipped after 2017-07-04
unichro plating - 21 - Nylon 97 LTF type Swivel - - - 75 27 16 50[51.0] 65   1PC 1 LTF-75N, 16phi 02539607 9.76 SGD
Shipped after 2017-07-06
unichro plating - 21 - Hadogomu 87 LTF type Swivel - - - 65 23 22 30[30.6] 56   1PC 1 LTF-65RH, 22phi 02539476 6.48 SGD
Shipped after 2017-07-06
unichro plating - 17 - Gum 60 LTF type Swivel - - - 40 21 22 25[25.5] 41   1PC 1 LTF-40R, 22phi 02539153 4.04 SGD
Shipped after 2017-07-06
unichro plating - 17 - Gum 60 LTF type Swivel - - - 40 21 18 25[25.5] 41   1PC 1 LTF-40R, 18phi 02539135 4.31 SGD
Shipped after 2017-07-06
unichro plating - 21 - Nylon 97 LTF type Swivel - - - 75 27 18 50[51.0] 65 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LTF-75N, 18phi 02539616 7.30 SGD
Shipped after 2017-07-06
unichro plating - 21 - Nylon 87 LTF type Swivel - - - 65 23 22 40[40.8] 56   1PC 1 LTF-65N, 22phi 02539397 6.48 SGD
Shipped after 2017-07-06
unichro plating - 21 - Nylon 97 LTF type Swivel - - - 75 27 22 50[51.0] 65   1PC 1 LTF-75N, 22phi 02539634 7.30 SGD
Shipped after 2017-07-06
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Foot of partition partition
5
From Japan
On 2016-07-24 10:41:43
To the one that was attached last time, use it without any sense of discomfort.
This review is about item#02539284.
Use at work
5
From Japan
On 2014-04-13 10:23:47
I was delighted that the product I was looking for was finally found at Monatarou-san. I am thinking that I want to continue purchasing. Regarding goods, it is very satisfying! It is! Also, thank you.
This review is about item#02539284.
For winter tire rack movement.
5
From Japan
On 2007-11-02 10:00:55
It was very easy to install. Easier if you have a special thin type wrench.
This review is about item#02539284.

Related Products