Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Swivel Caster, Stopper

4.67 (3)
Subtense(mm)
14
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page Shaft Length (mm) TRUSCO Part Number Eccentricity (mm) Shape Finishing (Metal Compatibletings) Mounting Height H(B)(mm) Mounting Height (mm) Mounting Height H(A)(mm) Wheel Width (mm) Wheel Diameter D (phi mm) Material (Wheel) Eccentricity E (mm) Wheel Diameter (phi mm) Pipe Diameter d (Φmm) Shaft Length L (mm) Brake Turning Radius R (mm) Shaft Diameter d (phi mm) Model Allowable Load (daN) Allowable Load (daN[kgf]) Shaft Diameter (phi mm) Attachment Height H (mm) Turning Radius (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Shaft Length (mm) TRUSCO Part Number Eccentricity (mm) Shape Finishing (Metal Compatibletings) Mounting Height H(B)(mm) Mounting Height (mm) Mounting Height H(A)(mm) Wheel Width (mm) Wheel Diameter D (phi mm) Material (Wheel) Eccentricity E (mm) Wheel Diameter (phi mm) Pipe Diameter d (Φmm) Shaft Length L (mm) Brake Turning Radius R (mm) Shaft Diameter d (phi mm) Model Allowable Load (daN) Allowable Load (daN[kgf]) Shaft Diameter (phi mm) Attachment Height H (mm) Turning Radius (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - - - - 17 40 - 21 - 18 38 - 50 - - 20 - - A=59,B=60 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LTF-40 RS phi 18 46011971 7.99 SGD
Shipped after 2018-06-27
- - - - - - - - - 18 40 - 21 - 18 38 - 50 - - 20 - - A=59,B=60 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LTF-40NS phi 18 18640983 4.99 SGD
Shipped after 2018-06-27
- - - - - - - - - 21 65 - 23 - 24 38 - 57 - - 30 - - A=85,B=87 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LTF-65 ELS phi 24 P 18641044 9.99 SGD
Shipped after 2018-06-27
- - - - - - - - - 21 75 - 27 - 22 38 - 65 - - 30 - - A=95,B=97 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LTF-75 ELS phi 22 18641078 8.99 SGD
Shipped after 2018-06-27
- - - - - - - - - 18 40 - 21 - 16 38 - 50 - - 20 - - A=59,B=60 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LTF-40NS phi16 18640974 4.99 SGD
Shipped after 2018-06-27
- - - - - - - - - 21 75 - 27 - 16 38 - 65 - - 30 - - A=95,B=97 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LTF-75 ELS phi 16 18641053 8.99 SGD
Shipped after 2018-06-27
- - - - - - - - - 21 65 - 23 - 18 38 - 57 - - 30 - - A=85,B=87 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LTF-65 ELS phi 18 18641026 7.99 SGD
Shipped after 2018-06-27
- - - - - - - - - 21 75 - 27 - 24 38 - 65 - - 30 - - A=95,B=97 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LTF-75 ELS phi 24 P 18641087 12.99 SGD
Shipped after 2018-06-27
- - - - - - - - - 18 40 - 21 - 24 38 - 50 - - 20 - - A=59,B=60 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LTF-40NS phi24P 18641008 6.99 SGD
Shipped after 2018-06-27
- - - - - - - - - 21 65 - 23 - 22 38 - 57 - - 30 - - A=85,B=87 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LTF-65 ELS phi 22 18641035 7.99 SGD
Shipped after 2018-06-27
- - - - - - - - - 18 40 - 21 - 22 38 - 50 - - 20 - - A=59,B=60 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LTF-40NS phi22 18640992 4.99 SGD
Shipped after 2018-06-27
- - - - - - - - - 21 65 - 23 - 16 38 - 57 - - 30 - - A=85,B=87 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LTF-65 ELS phi 16 18641017 7.99 SGD
Shipped after 2018-06-27
- - - - - - - - - 21 75 - 27 - 18 38 - 65 - - 30 - - A=95,B=97 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LTF-75 ELS phi 18 18641062 8.99 SGD
Shipped after 2018-06-27
- 38 - 22 SwivelS Uni-chrome plated 70 70 68 20 50 Gum 22 50 - 38 Per - 22 LTFtypeSwivel - 30[30.6] 22 - 49   1PC 1 LTF-50RS, 22phi 02539354 6.99 SGD
Shipped after 2018-06-25
- 38 - 27 - unichro plating - 97 - 21 75 Urethane - 75 - - Per - - LTF type Swivel - 45[45.9] 22 - 65   1PC 1 LTF-75URS, 22phi 02539835 11.99 SGD
Shipped after 2018-06-27
- 38 - 27 - unichro plating - 97 - 21 75 Nylon - 75 - - Per - - LTF type Swivel - 50[51.0] 16 - 65   1PC 1 LTF-75NS, 16phi 02539643 9.99 SGD
Shipped after 2018-06-27
- 38 - 23 - unichro plating - 87 - 21 65 Urethane - 65 - - Per - - LTF type Swivel - 35[35.7] 22 - 57   1PC 1 LTF-65URS, 22phi 02539591 10.99 SGD
Shipped after 2018-06-27
- 38 - 23 - unichro plating - 87 - 21 65 Urethane - 65 - - Per - - LTF type Swivel - 35[35.7] 18 - 57   1PC 1 LTF-65URS, 18phi 02539573 10.99 SGD
Shipped after 2018-06-27
- 38 - 23 - unichro plating - 87 - 21 65 Urethane - 65 - - Per - - LTF type Swivel - 35[35.7] 16 - 57   1PC 1 LTF-65URS, 16phi 02539564 10.99 SGD
Shipped after 2018-06-27
- 38 - 23 - unichro plating - 87 - 21 65 Hadogomu - 65 - - Per - - LTF type Swivel - 30[30.6] 22 - 57   1PC 1 LTF-65RHS, 22phi 02539512 8.99 SGD
Shipped after 2018-06-27
- 38 - 23 - unichro plating - 87 - 21 65 Nylon - 65 - - Per - - LTF type Swivel - 40[40.8] 22 - 57   1PC 1 LTF-65NS, 22phi 02539433 8.99 SGD
Shipped after 2018-06-27
- 38 - 23 - unichro plating - 87 - 21 65 Nylon - 65 - - Per - - LTF type Swivel - 40[40.8] 18 - 57   1PC 1 LTF-65NS, 18phi 02539415 8.99 SGD
Shipped after 2018-06-27
- 38 - 27 - unichro plating - 97 - 21 75 Urethane - 75 - - Per - - LTF type Swivel - 45[45.9] 18 - 65   1PC 1 LTF-75URS, 18phi 02539817 11.99 SGD
Shipped after 2018-06-27
- 38 - 27 - unichro plating - 97 - 21 75 Nylon - 75 - - Per - 18 LTF type Swivel - 50[51.0] - - 65   1PC 1 LTF-75NS, 18phi 02539652 9.99 SGD
Shipped after 2018-06-27
1-2057 38 278-3886 27 - unichro plating - 97 - 21 75 Hadogomu - 75 - - Per - - LTF type Swivel - 40[40.8] 22 - 65   1PC 1 LTF-75RHS, 22phi 02539756 9.99 SGD
In stock
1-2057 38 278-3878 27 - unichro plating 97 97 95 21 75 Hadogomu 27 75 - 38 Per - 16 LTF type Swivel - 40[40.8] 16 - 65   1PC 1 LTF-75RHS, 16phi 02539722 8.99 SGD
Shipped after 2018-06-27
- 38 - 21 - unichro plating 60 60 59 17 40 Gum 21 40 - 38 Per - 16 LTF type Swivel - 25[25.5] 16 - 50 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LTF-40RS, 16phi 02539162 5.99 SGD
Shipped after 2018-06-27
- 38 - 27 - unichro plating - 97 - 21 75 Nylon - 75 - - Per - - LTF type Swivel - 50[51.0] 22 - 65   1PC 1 LTF-75NS, 22phi 02539677 9.99 SGD
Shipped after 2018-06-27
- 38 - 22 - unichro plating - 70 - 21 50 Nylon - 50 - - Per - - LTF type Swivel - 40[40.8] 16 - 49   1PC 1 LTF-50NS, 16phi 02539241 -
Discontinued
[x]
- 38 - 27 - unichro plating - 97 - 21 75 Hadogomu - 75 - - Per - - LTF type Swivel - 40[40.8] 18 - 65   1PC 1 LTF-75RHS, 18phi 02539731 8.99 SGD
Shipped after 2018-06-27
- 38 - 23 - unichro plating - 87 - 21 65 Nylon - 65 - - Per - - LTF type Swivel - 40[40.8] 16 - 57   1PC 1 LTF-65NS, 16phi 02539406 8.99 SGD
Shipped after 2018-06-27
- 38 - 23 - unichro plating - 87 - 21 65 Hadogomu - 65 - - Per - - LTF type Swivel - 30[30.6] 18 - 57   1PC 1 LTF-65RHS, 18phi 02539494 8.99 SGD
Shipped after 2018-06-27
- 38 - 23 - unichro plating 87 87 84 21 65 Hadogomu 23 65 - 38 Per - 16 LTF type Swivel - 30[30.6] 16 - 57   1PC 1 LTF-65RHS, 16phi 02539485 8.99 SGD
Shipped after 2018-06-27
- 38 - 22 - unichro plating 70 70 68 20 50 Gum 22 50 - 38 Per - 18 LTF type Swivel - 30[30.6] 18 - 49   1PC 1 LTF-50RS, 18phi 02539336 6.99 SGD
In stock
- 38 - 22 - unichro plating 70 70 68 20 50 Gum 22 50 - 38 Per - 16 LTF type Swivel - 30[30.6] 16 - 49   1PC 1 LTF-50RS, 16phi 02539327 6.99 SGD
Shipped after 2018-06-27
- 38 - 27 - unichro plating - 97 - 21 75 Urethane - 75 - - Per - - LTF type Swivel - 45[45.9] 16 - 65   1PC 1 LTF-75URS, 16phi 02539801 11.99 SGD
Shipped after 2018-06-27
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Parts for pipe rack system
4
From Japan
On 2015-06-17 07:02:14
It is good to be good, but since the price of casters dedicated to pipe racks is relatively high as the lineup of goods, it is good if there is a thing with 24 mm outer diameter of rubber inserted into pipe Nut Since it is attached and can be removed, it is not necessary to process rubber feet 24 mm wide
This review is about item#02539433.
I was asked to change the cart of the cart more than 10 years ago and purchased it. Even if the corresponding product was not found easily, even if the maker was found, it was confused without the nearest dealer, but it was saved because we could purchase cheaply and easily with monotaro.
5
From Japan
On 2011-08-28 15:56:21
I would like you to respond more flexibly to the receipt issue. Depending on the product you will need a receipt designated by address because it is irregular, so why can not you publish PDF? I hope improvement.
This review is about item#02539162.
Purchased for replacement of an old medical site cart more than 10 years ago. Whether it was usable or not, it was a subtle size, but it was perfectly applicable and now it is now available for active service. Because no manufacturers can return the casters, purchasing through mail order requires courage.
5
From Japan
On 2011-05-22 10:04:15
There is no problem with the product, but I want the flexibility such as "destination" of the receipt etc., which can be specified here.
This review is about item#02539162.

Related Products