Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Wheel, Steel Plate Wheel Urethane, W/Bearing

5.00 (1)
Application
For general use
...see all>
Product Options
ADD TO CART
Wheel Diameter (phi mm) Model Compatible Body TRUSCO Part Number 2014 TRUSCO Published Page Allowable Load (daN) Hub Width (mm) Hole Diameter (phi mm) Wheel Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Wheel Diameter (phi mm) Model Compatible Body TRUSCO Part Number 2014 TRUSCO Published Page Allowable Load (daN) Hub Width (mm) Hole Diameter (phi mm) Wheel Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
200 UWtype J-series 296-3540 1-2019 400 56 20.2 42 1PC 1 UW-200 02545566 63.99 SGD
Shipped after 2018-05-01
75 UW type J series 296-3558 - 120 36 10.2 31 1PC 1 UW-75 02545575 18.99 SGD
In stock
130 UW type J series 296-3523 - 250 53 20.2 35 1PC 1 UW-130 02545541 35.99 SGD
In stock
150 UW type J series 296-3531 - 300 56 20.2 38 1PC 1 UW-150 02545557 45.99 SGD
In stock
100 UW type J series 296-3515 - 180 42 12.2 32 1PC 1 UW-100 02545532 24.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used for machine wheels
5
From Japan
On 2014-02-08 14:44:17
I am very happy I want rubber wheels with 12 mm inside diameter with rubber wheels
This review is about item#02545557.

Related Products