Buy more than* S$200* and get FREE SHIPPING

Honeycomb mesh short-sleeved T-shirt

2.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Clothes Length (cm)
74
Sleeve Length (cm)
26
Shoulder Width (cm)
49
Chest Measurement (cm)
108
Size
LL
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1sheet 1 47684 07563026 28.01 SGD
Shipped after 2017-12-21
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Wear normal work inside and outside the factory. I feel like wearing alone or wearing under the work clothes.
2
From Japan
On 2011-07-22 10:25:46
Overall a fever. It is made much smaller compared to other T shirts. Even though it is 5L, I feel it to about 3L. Especially the circumference of the neck is cramped. I do not need a pocket size UP is desired. Or should I increase the size variation with 6L / 7L? The good point is the material and making. It is a feeling that it will not collapse even if it is washed a lot of times making it cool. Mesh material is also ◎. If the size is improved, there is no repeat mistake.
This review is about item#07563473.