Buy more than* S$200* and get FREE SHIPPING

Digital Level

Minimum Measurable Value
(Angle view) 0.05degree, (gradient display) 0.1%, (tilt display) 1mm / m
Pricision
The (read) 0.0degree to 90.0degree = + /-0.02degree
Power
9V angle type battery x 1
Weight (g)
550
Measuring Range
+/-90degree
Dimension (mm)
173x68x47mm
Material
Aluminum
Accessories
Soft case manual battery
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 DP-90 02802186 -
Discontinued
[x]
ADD TO CART

Related Products