Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Protractor No.1000 2 rod

2015 Trusco Published Pages
1 0967, 1 0967
Precision (minute)
+/-15, +/-15
Pole Length (mm)
1260, 1260
Pole Thickness (mm)
2.5, 2.5
Measurement Range (degree)
0-180゚, 0-180゚
Body Thickness (mm)
3.2, 3.2
Minimum Value (degree)
0.5, 0.5
Diameter (phi mm)
320, 320
TRUSCO Part Number
377-6298, 377-6298
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
1pc(s) 1 02801994 459.99 SGD
Shipped after 2018-05-01
ADD TO CART

Related Products