Buy more than* S$200* and get FREE SHIPPING

Dual Arm Protractors

3.00 (1)
Precision (minute)
+/-20
Pole Length (mm)
204
Pole Thickness (mm)
1.2
Measurement Range (degree)
0-180 degree
Body Thickness (mm)
1.2
Minimum Value (degree)
1
Weight (g)
110
Diameter (phi mm)
90
Material
Stainless steel (SUS420J2)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 No.19 02801942 36.63 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Measure product angle
3
From Japan
On 2016-08-08 11:49:00
Since this type has only this one with 2 pole it is used but the thread part will be cut off many times It may be good to deal with carefully but it may be opened momentarily, is not it a bit poor? It will be strong, so I would like to be further strengthened
This review is about item#2801942.

Related Products