Buy more than* S$200* and get FREE SHIPPING

Protractor No.192 90mm

Degree
180
Body Thickness (mm)
1.2
Minimum Value (degree)
1
Diameter (phi mm)
90
Material
Stainless steel (SUS420J2)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 192-90 02802021 7.99 SGD
Shipped after 2018-01-22
ADD TO CART

Related Products