Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Protractor No.19B

Precision (minute)
+-20
Pole Length (mm)
204
Pole Thickness (mm)
1.2
Measurement Range (degree)
0-180 degree
Body Thickness (mm)
1.2
Minimum Value (degree)
1
Diameter (phi mm)
90
Material
Stainless steel (SUS420J2)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 No.19B 02802012 36.99 SGD
Shipped after 2018-06-20
ADD TO CART

Related Products