Buy more than* S$200* and get FREE SHIPPING

Cylindrical Taper Gauge No.710A

5.00 (1)
Minimum Measurable Value
0.1mm
Finishing
Hard chrome plating
Pricision
+/-0.05mm
Measuring Range (mm)
1 - 6
Overall Length (mm)
About 93
Material
SK MATERIAL (CARBON STEEL)
Type
Taper gauge
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 710A 02801811 41.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Gear backlash measurement
5
From Japan
On 2014-03-28 22:09:59
I want a hole of about φ 2 at the end.
This review is about item#02801811.

Related Products