Buy more than* S$200* and get FREE SHIPPING

Cylinder Taper Gauge

5.00 (1)
Minimum Scale (mm)
0.1
Pricision (mm)
+/-0.05
Angle (Degree)
(Taper) 5degree 43'29 "
Measuring Range (mm)
0.1 to 3
Weight (g)
33
Overall Length (mm)
About118.5
Material
SK material (carbon tool steel)
Type
Taper gauge
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 715A 02801845 119.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Clearance measurement
5
From Japan
On 2017-06-12 15:33:52
It was very convenient to measure a gap (hole) of 0.3 to 1.0 mm. As it is a needle, attention is required for handling.
This review is about item#2801845.

Related Products