Buy more than* S$200* and get FREE SHIPPING

Hermaphrodite Caliper 150mm

3.00 (1)
...see all>
Product Options
ADD TO CART
Material (tips) Material (Body) Dimension (mm) TRUSCO Part Number Overall Length (mm) Thickness (mm) 2015 Trusco Published Pages 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material (tips) Material (Body) Dimension (mm) TRUSCO Part Number Overall Length (mm) Thickness (mm) 2015 Trusco Published Pages 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Cemented carbide material G2 SS black oxide 161 377-5399 161 2 - 1-0916 1PC 1 FHC-150 02801215 51.99 SGD
Shipped after 2018-04-23
- - - - 113, 113 2, 2 - - 1pc(s) 1 -- 02801206 -
Discontinued
[x]
- - - 377-5402, 377-5402 212, 212 2.2, 2.2 1 0976, 1 0976 - 1pc(s) 1 -- 02801224 62.99 SGD
Shipped after 2018-04-27
- - - - 304, 304 2.8, 2.8 - - 1pc(s) 1 -- 02801233 109.99 SGD
Shipped after 2018-04-27
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Work on scribing brass, copper plate
3
From Japan
On 2016-01-17 00:16:17
I bought one size smaller before and purchased it because I wanted a long one. The material thickness is getting a bit thick, but when I actually used it I felt a little bent and unreliable. There is no hindrance to work, but the problem of feeling.
This review is about item#02801215.

Related Products