Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Inside Outside Caliper

Purpose
Outer dia., inner dia., thickness, and groove measurement, Outer dia., inner dia., thickness, and groove measurement, Outer dia., inner dia., thickness, and groove measurement, Outer dia., inner dia., thickness, and groove measurement
Instrumental Error (mm)
+/-0.5
Scale Interval (mm)
1
Material
Stainless steel (tip hardening)
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page Plate Thickness (mm) Dimensions C (mm) Dimensions B (mm) Dimensions A (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Plate Thickness (mm) Dimensions C (mm) Dimensions B (mm) Dimensions A (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1-0917 1.5 98 100 152 377-5411 1PC 1 GCC-100 02801364 119.99 SGD
In stock
- 1.5 125 130 196 - 1PC 1 GCC-130 02801373 129.99 SGD
In stock
1-0917 1.5 143 150 225 377-5429 1PC 1 GCC-150 02801382 169.99 SGD
In stock
1-0917 2.0 190 105 165 377-5437 1PC 1 GCC-200 02801391 189.99 SGD
In stock
ADD TO CART

Related Products